Shop All Staples
Stanley
Light Duty Staples, 24 ga, Narrow Crown, 5/16 in Leg L, Steel
Mfr # TRA205T
Zoro # G602592962
product price: $18.99
/ea
Sold in multiples of 11 for $208.89
$208.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. TR45, TR35, TR40
- Gauge 24
- Leg Length 5/16 in
- Crown Style Narrow
- Crown Width 29/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 5/16 in |
Crown Width | 29/64 in |
Details
Item | Light Duty Staples |
For Use With | Mfr. No. TR45, TR35, TR40 |
Gauge | 24 |
Crown Style | Narrow |
Material | Steel |
Finish | Galvanized |
Point Type | Chisel |
Description
STANLEY® TRA205T, LIGHT DUTY WIDE CROWN STAPLES 5/16", 1,000 PACK FOR LIGHT DUTY HOUSEHOLD AND CRAFTING STAPLING JOBS. COLOR-CODED PACKAGING MAKES SIZE AND PRODUCT SELECTION EASY. FOR USE WITH: TR35, TR40 AND TR45 AND ARROW® JT-21®
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 100 PK (M07150.050.0035)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M10-1.50, PK50 (M51500.100.0035)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 6-1/2 in L, 5 PK (U01200.050.0650)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK (M07470.060.0012)
- STANLEY Heavy Duty Staples & Brad Assortment, 18 ga, Narrow Crown, 5/8 in Leg L, Steel, 2500 PK (TRA700BN)
- STANLEY Heavy Duty Staples, 23 ga, Narrow Crown, 1/2 in Leg L, Stainless Steel (TRA708SST)
- STANLEY Light Duty Staples, 23 ga, Narrow Crown, 3/8 in Leg L, Steel, 1000 PK (TRA206T)
- STANLEY Heavy Duty Staples, T25, 24 ga, Narrow Crown, 5/16 in Leg L, Steel (TRA705-5C)
- STANLEY Heavy Duty Staples & Brad Assortment, 18 ga, Narrow Crown, 5/8 in Leg L, Steel, 3500 PK (TRA700BN35)
- STANLEY Heavy Duty Staples, 23 ga, Narrow Crown, 1/2 in Leg L, Stainless Steel, 1000 PK (TRA708SST)
- STAPLES H F H. F. Staples .5Lb Miracle Wood Wood Patch (902)
- Stanley