Shop All Keyed Entry Door Handles
Stanley
Lever Lockset, Mechanical, Storeroom
Mfr # QTL271M626SA118FLC
Zoro # G3697951
product price: $62.75
/ea
$62.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2-3/8 in or 2-3/4 in
- Electrical/Mechanical Mechanical
- Includes (2) keys
- Key Type Keyed Different
- Keyway Type Less Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # QTL271M626SA118FLC
- Zoro # G3697951
- UPC # 00887838062475
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 2, Style QTL Summit, Lockset Finish Satin Chrome, Key Type Keyed Different, Standards ANSI, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type SFIC Not Included, Handle Material Pressure Cast Zinc, Item Lever, Lockset Performance Strength Medium Duty, Number of Keys 0, Number of Pins 6, Required Door Thickness 1-3/8 in to 1-3/4 in, Series QTL200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Combination Padlock, 2"W (179LH)
- HARDWARE RESOURCES 1-1/8"Height Antique Copper Glass Retainer Clip with 3/4" Adjustment Screw (9454003)
- ILCO Ilco: Key Blanks, 1681-FIC3 (85003-00) (ILCO 1617-FIC1) (ILCO-1681-FIC3)
- PHIFER WIRE 48 in W X 100 ft L Charcoal Fiberglass Sun Screen Cloth (3003612)
- SCHLAGE COMMERCIAL Mortise Lock L9050LB (L9050LB)
- SCHLAGE Lever Lockset, Mechanical, Exit, Grd. 1 (ND25D RHO 626)
- SCHLAGE Grade 2 Tubular Lock, Entrance/Office Function, Schlage FSIC Core, Saturn Lever, Satin Chrome Finish (S51RD SAT 626)
- BEST Mortise Lockset, Lever, 40H Rose, Ser. 40H, Grd. 1, Entrance (45H7AB3H626)
- FALCON Falcon T511BD626 T Series Format Entry / Office Dane Lever Lock Less Core 23981145 Latch 5164 Strike (T511BD626)
- SCHLAGE Grade 1 Storeroom Mortise Lock, Schlage FSIC With Construction Core, 03 Lever, N Escutcheon, Satin C (L9080T 03N 626)
- SCHLAGE Interconnected Locks (S251PD JUP 626)
- Stanley Keyed Entry Door Handles