Stanley

Lever Lockset, Mechanical, Storeroom


product price: $218.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Backset 2 3/4 in
  • Electrical/Mechanical Mechanical
  • Includes (2) keys
  • Key Type Keys Not Included (Lock Sold Less Cylinder)
  • Keyway Type Less Cylinder
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style QCL Summit, Lockset Finish Satin Chrome, Keyway Type Can Use Any, Key Type Keys Not Included (Lock Sold Less Cylinder), Standards ANSI/BHMA A156.2; ADA; UL/cUL, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type SFIC Not Included, Handle Material Pressure Cast Zinc, Includes (2) Keys, Item Lever Lockset, Key Material Keys Not Included (Lock Sold Less Cylinder)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.