Shop All Keyed Entry Door Handles
Stanley
Lever Lockset, Mechanical, Entrance, Grd. 2
Mfr # QCL251M626S4478SLC
Zoro # G3701652
product price: $90.65
/ea
Free Shipping & Returns
$90.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Mechanical
- Includes (2) keys
- Key Type Keys Not Included (Lock Sold Less Cylinder)
- Keyway Type Less Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # QCL251M626S4478SLC
- Zoro # G3701652
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 2, Style QCL Summit, Lockset Finish Satin Chrome, Keyway Type Can Use Any, Key Type Keys Not Included (Lock Sold Less Cylinder), Standards ANSI/BHMA A156.2; ADA; UL/cUL, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type SFIC Not Included, Handle Material Pressure Cast Zinc, Item Lever Lockset, Key Material Keys Not Included (Lock Sold Less Cylinder)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mirror Clip, Plastic, Length 5/8 In, PK25 (1HHL9)
- ZORO SELECT Corner Guard, Black, 2-1/2"W X 2-1/2"H (31CA23)
- EBERHARD MANUFACTURING CO Lock Cyl.W/Nut(Turns Ccw/Lock) (EMC 4901-60 CH545)
- NUVO IRON 36 in LONG x 3/4 in DIAMETER BLACK ROUND TUBING GALVANIZED STEEL BALUSTERS, 10PK (RDPS36)
- ARROW LOCK Lever, Satin Chrome, S1100/S1200 Series (SRX82 26D)
- BEST Lever Lockset, Mechanical, Classroom, Grd.1 (45H7R3H626)
- SCHLAGE Schlage L-Series, Entrance Mortise Lock, L Decorative Escutcheon, 06 Lever, Grade 1 Mortise Lock, Co (L9453P 06L 625)
- TRANS ATLANTIC CO. Left Handed Heavy Duty Mortise Lock with Entry Function Grade 1in Satin Chrome Finish (DL-DXML53SELH-US26D)
- SCHLAGE COMMERCIAL Mortise Lock L9040B (L9040B)
- CONSTRUCTOR Comfort Entry Lock Set with Door Lever Handle- Antique Bronze (CON-COM-AB)
- BALDWIN PRESTIGE Lever Lockset, Madrina/Arch Rose (93540-011)
- Stanley Door Locks and Deadbolts