Shop All Box, I-Beam, and Torpedo Levels
Stanley
LEVEL TORPD CONT GRD 9""
Mfr # 42-465
Zoro # G200537570
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10-1/2 in
- Accuracy 0.002 in
- Color Black
- Width 2.8 in
- Includes (3) Vials, Magnetic Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 42-465
- Zoro # G200537570
- UPC # 76174424652
- Country of Origin Thailand
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 10-1/2 in |
Width | 2.8 in |
Height | 0.7 in |
Details
Accuracy | 0.002 in |
Color | Black |
Includes | (3) Vials, Magnetic Base |
Number of 45 Degree Vials | 1 |
Number of Level Vials | 1 |
Number of Plumb Vials | 1 |
Material | Aluminum |
Total Number of Vials | 3 |
Type | Torpedo |
Item | Torpedo Level |
Case Material | Aluminum |
Description
Stanley 9 in. Aluminum Magnetic Torpedo Level 3 vial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Avanti Pro 12" 6 Tpi (PS1212AW)
- STARRETT Tap Wrench (174)
- CLEVELAND Spiral Point Tap, #6-32, Plug, UNC, 2 Flutes, Bright (C57070)
- VAUGHAN 20 Oz. Milled-Face Framing Hammer with 16 In. Hickory Handle (999ML)
- STANLEY Stanley® STHT42504 Box Beam Level -48" (STHT42504)
- STANLEY Cast Torpedo Level, 9 in. (FMHT43610)
- STANLEY Stanley 42-076 Aluminum Top-Read Level, 48" Long (42-076)
- STANLEY Beam Level, 24", Magnetic (43-525)
- STANLEY 9 in. Groove Magnetic Torpedo Level (43-511)
- STANLEY Beam Level, 48", Magnetic (43-549)
- KLEIN TOOLS Aluminum Torpedo Level Rare Earth Magnet, 9-Inch (935R)
- Stanley Levels, Compasses, and Plumb Bobs