Shop All Box, I-Beam, and Torpedo Levels
Stanley
Level 24in
Mfr # 42-468
Zoro # G2998992
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24 in
- Color Yellow
- Features Measuring Scale Adds Utility
- Magnetic/Nonmagnetic Nonmagnetic
- Top Read Top Read Window
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 42-468
- Zoro # G2998992
- UPC # 076174424683
- Country of Origin Thailand
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 24 in |
Overall Height | 1 in |
Overall Width | 2 1/4 in |
Overall Length | 24 in |
Description
I-Beam Level, Number of 30 Vials 0, Number of 45 Vials 1, Number of Level Vials 1, Number of Plumb Vials 1, Top Read Top Read Window, Vial Illumination None, Vial Material Acrylic, Features Measuring Scale Adds Utility, Number of Hand Grips 2, Number of V-Grooves 0, Magnet Type Not Applicable, Number of Magnets 0, Frame Material Plastic, Overall Height 1 in, Overall Length 24 in, Overall Width 2 1/4 in, Magnetic Nonmagnetic, Vial Types Included 45 Degrees Vials, Level Vials, Plumb Vials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JPW INDUSTRIES Bash Dead Blow Hammer 8 Lb. Head A (55830)
- KEO Countersink, Pilot 5.5 mm, CTRbore 10 mm (56211)
- STAHLWILLE TOOLS Screwdriver for slotted screws DRALL+ 0, 6 mm x 4, 0 mm blade length 100 mm (46213040)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1-5/32 (55474)
- STANLEY LEVEL TORPEDO 9""WORKMSTR (42-264)
- STANLEY Stanley 42-074 Aluminum Top-Read Level, 24" Long (42-074)
- STANLEY I-Beam Level, 24 in. (STHT42409)
- STANLEY Stanley 42-264 High-Impact ABS Magnetic Torpedo Level, 9" (42-264)
- STANLEY Stanley 42-076 Aluminum Top-Read Level, 48" Long (42-076)
- STANLEY Carpenter Level 48 In (42-480)
- EMPIRE LEVEL 24" Polycast Level (330-24)
- Stanley Levels, Compasses, and Plumb Bobs