Shop All Box, I-Beam, and Torpedo Levels
Stanley
Level 12in
Mfr # 42-466
Zoro # G2491921
product price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Color Yellow
- Features Measuring Scale Adds Utility
- Magnetic/Nonmagnetic Nonmagnetic
- Top Read Top Read Window
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 42-466
- Zoro # G2491921
- UPC # 076174424669
- Country of Origin Thailand
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 12 in |
Overall Length | 12 in |
Overall Height | 1 1/4 in |
Overall Width | 2 3/8 in |
Description
The Stanley 42-466 Level is a highly functional level. It features a measuring scale, which adds utility to the tool. The yellow level has a length of 12 in., making it ideal for overhead work. It also has an ABS plastic frame and three vials that measure both plumb and level angles. The top read vial allows you to easily read measurements from above the tool. Because it is nonmagnetic, this versatile level can be used on ferrous metals as well as other surfaces without affecting accuracy. The Stanley 42-466 Level is a high quality product you will find invaluable for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST Brass Heavy Duty Industrial Spray Nozzle (PL JET)
- J.W. WINCO DIN508-18-M16-10 T-Slot Nut Steel (A80069)
- KLEIN TOOLS Pliers, Connector Crimping Needle Nose, 7-Inch (VDV026-049)
- WESTWARD #1 3-7/8" Cobalt 135 Deg. Jobber Length Drill Bit (5PLY2)
- STANLEY Stanley Works Tools 42468 High Impact Abs Level - 24 in. (42468)
- STANLEY I-Beam 180 Level, 48 in. (42-328)
- STANLEY Box Level, 48 in. (STHT42504)
- STANLEY Level, I-Beam, 48 In, Silver (42-076)
- STANLEY Stanley 42-264 High-Impact ABS Magnetic Torpedo Level, 9" (42-264)
- STANLEY Level, MAGNETIC TORPEDO LEVEL (42-291)
- WESTWARD Magnetic Box Beam Level, 24 In (4MRW6)
- Stanley Levels, Compasses, and Plumb Bobs