Shop All Hacksaw and Coping Saw Blades
Stanley
Keyhole Saw W/2 Blades
Mfr # 15-275
Zoro # G7491163
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application Drywall, Plastic, Wood
- Blade Length 7 in
- Length 10 in
- Teeth per Inch 10, 25
- Nonsparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 15-275
- Zoro # G7491163
- UPC # 076174152753
- Country of Origin United States
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 7 in |
Length | 10 in |
Overall Length | 10 in |
Details
Hand Saw Application | Drywall, Plastic, Wood |
Item | Keyhole Saw |
Teeth per Inch | 10, 25 |
Nonsparking | No |
Insulated / Uninsulated | Uninsulated |
Type | 4-Way |
Function | Cuts Curves, Circles, and Frets, Cuts Wood, Nails, Metal Lath, Compostion Board, BX Cable, Conduit |
Includes | (1) Handle, (1) Metal Cutting Blade, (1) Wood Cutting Blade |
Handle Design | Lightwieght Pistol Grip |
Features | Lightweight, Pistol-Grip Handle |
Tether Capable | Tether Capable |
Blade Material | Steel |
Tether Style | Tether Capable |
Handle Material | Steel |
Hand Saw Product Type | Jab Saws |
Material Application | BX Cable, Composition Board, Conduit, Metal Lath, Nails, Wood |
Cutting Action | Curved |
Cutting Edge Type | Serrated |
Non-Sparking | No |
Description
The Stanley 15-275 Keyhole Saw is a tool that can make quick work of small projects. It is the ideal saw for cutting drywall, plastic, and wood. The keyhole saw has a 4-way blade configuration with 10, 25 teeth per inch. This lightweight hand saw cuts curves, circles, and frets as well as wood, nails, metal lath, composition board, BX cable and conduit. With a pistol grip handle design that makes it easy to hold onto the saw while in use, this keyhole saw has an overall length of 10 in. The Stanley 15-275 Keyhole Saw will meet all your needs when it comes to making quick work of small projects around the house or workplace.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINKERTOOLS V Style Drill Guide - Metric; 17 Hole (TI199918)
- OSG Carbide End Mill, 26mm dia., 67.00mm Cut (37420028)
- SLUGGER BY FEIN Annular Cutter, M42, 7/16 Dia, 2 D (63134110008)
- REELCRAFT Tool Balancer, 3.0-5.0 lbs (TB 05)
- STANLEY Hacksaw Blade, 10 In, 18 TPl, HSS (15-808A)
- STANLEY DeWalt 12 in. Bi-Metal Hacksaw Blades 18 TPI 2 pk (DWHT20551)
- STANLEY Hacksaw Blade, 12 In, 32 TPI, Bi-metal (15-630)
- STANLEY Blade, Coping Saw, Pk4 (15-061)
- STANLEY DeWalt 12 in. Bi-Metal Hacksaw Blade Set 3 pk (DWHT20558)
- STANLEY Compass Saw, Hand, 18 In, 11 TPI (17-205)
- BAHCO Bahco Coping Saw Blade, 6", 15 TPI, PK5 (303-5P)
- Stanley Cutting and Shaping Tools