Shop All Engineer, Drilling & Blacksmith Hammers
Stanley
Jacketed Fiberglass Blacksmith Hammer – 2.5 lbs.
Mfr # 56-218
Zoro # G7582915
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Weight 2 1/2 lb
- Overall Length 14 in
- Handle Jacketed Fiberglass
- Head Length 5 1/8 in
- Features Fiberglass Core Adds Strength and Durability in the Handle Reduces Vibrations and Provides the "Feel of Wood"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 56-218
- Zoro # G7582915
- UPC # 076174562187
- Country of Origin China
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 14 in |
Head Length | 5 1/8 in |
Face Diameter | 1 5/8 in |
Details
Item | Blacksmith Hammer |
Head Weight | 2 1/2 lb |
Handle | Jacketed Fiberglass |
Features | Fiberglass Core Adds Strength and Durability in the Handle Reduces Vibrations and Provides the "Feel of Wood" |
Handle Material | Fiberglass |
Dead Blow Hammer | No |
Hammer Type | Blacksmith Hammer |
Series | 56-2 |
Face Shape | Round |
Description
Blacksmith Hammer, Hammer Type Blacksmith Hammer, Handle Material Fiberglass, Head Weight 2 1/2 lb, Face Diameter 1 5/8 in, Overall Length 14 in, Dead Blow Hammer No, Face Shape Round, Features Fiberglass Core Adds Strength and Durability in the Handle Reduces Vibrations and Provides the In.Feel of Wood In., Head Length 5 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, #31 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04426)
- ONSRUD Routing End Mill, Up Spiral, 1/4, 3/8, 2 1/2 (66-086)
- J.W. WINCO GN417-8-B Indexing Plunger Without Rest (417-8-B)
- SUMITOMO Milling Insert, ACP100 Grade, Carbide (SEMT13T3AGSR-FG-ACP100)
- STANLEY Blacksmith Hammer, Steel, Anti-Vibe, 2 Lb (56-003)
- STANLEY FIBERGLASS DRILLING HAMMER -2LB 12'' (56-111)
- STANLEY 4 lb Engineers Hammer, 14 in L Jacketed Fiberglass Handle, Steel Head (56-204)
- STANLEY Stanley 56-204 Jacketed Fiberglass Engineering Hammer, 4 lbs. (56-204)
- STANLEY HAMMER FAT MAX 17OZ (FMHT51306)
- ESTWING MFG CO Estwing Mfg Co. EB-19SM 19 Oz Ultra Series Black Milled Face Nail Hammer (EB-19SM)
- MARTIN TOOLS SPROCKET & GEAR HAMMER DINGING MED FG-ROUND HEAD (MT150FG)
- Stanley Engineer, Drilling & Blacksmith Hammers