Shop All Electric Impact Wrenches
Stanley
Impact Wrench, Cordless, 20V, Bonus Battery
Mfr # DCF923P2/DCB205
Zoro # G606430017
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Max. Torque 450 ft-lb
- Tool Weight 2.5 lb
- Includes (3) 5.0 Ah Batteries, Belt Hook, Charger, Contractor Bag
- Features 300 ft-lb Tightening Torque, 4 Speed Control, 450 ft-lb Breakaway Torque, Glass Filled Nylon Housing, LED Lights, Precision Wrench Mode And Timber Screw Control Mode
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # DCF923P2/DCB205
- Zoro # G606430017
- Country of Origin Multiple
- Category Electric Impact Wrenches
Dimensions
Drive Size | 3/8" |
Overall Length | 5 in |
Description
Impact Wrench, Drive Size 3/8 In., Max. Torque 450 ft-lb, Voltage 20 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity 5.0 Ah, Tool Weight 2.5 lb, Clutch Style Keyless, Features 300 ft-lb Tightening Torque, 4 Speed Control, 450 ft-lb Breakaway Torque, Glass Filled Nylon Housing, LED Lights, Precision Wrench Mode And Timber Screw Control Mode, Includes (3) 5.0 Ah Batteries, Belt Hook, Charger, Contractor Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL FASTBACK Compact Folding Utility Knife, 6.15", Red (48-22-1500)
- IDEAL Repl Blades 45-128 (L-7486)
- HHIP 1/8-7/8 By 16Th 13 Piece R8 Round Collet Set (3900-0701)
- DEWALT 20V Hammer Drill, Battery Included, 1/2 in Chuck (DCD996P2 / DCB205)
- INGERSOLL-RAND 12 Drive Ultra Compact Impact Wrench (IRT36QMAX)
- ROCKFORD COMMERCIAL WAREHOUSE 3/8in SQ. Dr. Heavy Duty Composite Air Impact Wrench (133705)
- MAKITA 18V LXT® Brushless 4-Speed 1/2" Impact Wrench Kit, Pin Detent (5.0Ah) (XWT15T)
- MAKITA 18V LXT® Brushless 4-Speed 1/2" Impact Wrench, Pin Detent (XWT15Z)
- DEWALT Impact Wrench, Drive Size 1/2", 800 ft-lb (DCF891Q1)
- INGERSOLL-RAND 3/4" Air Impact Wrench, ATEX/Hazardous Duty (2925RBP1TIEX)
- MILWAUKEE TOOL M12 FUEL 1/2 in. Right Angle Impact Wrench with Friction Ring Kit (2565-22)
- Stanley Power Fastening Tools