Shop All Electric Impact Wrenches
Stanley
Impact Wrench, Cordless, 20V, Bonus Battery
Mfr # DCF891P2/DCB205
Zoro # G306430003
product price: $626.99
/ea
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Max. Torque 800 ft-lb
- Tool Weight 3.7 lb
- Includes (3) 5.0 Ah Batteries, Belt Hook, Charger, Contractor Bag
- Features 3 Speed Settings, LED Light with 3 Brightness Settings, Oil-Resistant Glass Filled Nylon Housing, Precision Wrench Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # DCF891P2/DCB205
- Zoro # G306430003
- Country of Origin Multiple
- Category Electric Impact Wrenches
Dimensions
Drive Size | 1/2 in |
Overall Length | 7 in |
Description
Impact Wrench, Drive Size 1/2 in, Max. Torque 800 ft-lb, Voltage 20 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity 5.0 Ah, Tool Weight 3.7 lb, Clutch Style Keyless, Features 3 Speed Settings, LED Light with 3 Brightness Settings, Oil-Resistant Glass Filled Nylon Housing, Precision Wrench Control, Includes (3) 5.0 Ah Batteries, Belt Hook, Charger, Contractor Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Carbide Tipped Jobber Length Drill Chicago-Latrobe CTD Bright HSS RHS/RHC 1/4-E (77653)
- CENTURY DRILL & TOOL Rethreading Tap Fractional Right Hand 5/16-18Nc Overall Length 1-5/8" (92051)
- PROTO 11 POCKET TOOL POUCH (PO25TR44C)
- MARTIN TOOLS SPROCKET & GEAR WR STRIKNG FACE BOX 2-3/8 12 PT IMP (MT8814)
- POWERBUILT 1/2" 12V Impact Wrench Kit (240067)
- MILWAUKEE TOOL 3/4" Impact Wrench w/Rocker Switch and Friction Ring Socket Retention (9075-20)
- INGERSOLL-RAND 1" D-Handle Impact Wrench (IRT2850MAX)
- INGERSOLL-RAND 12 Drive Air Impact Wrench, Red Version (IRT2235TIMAX-R)
- MAKITA 18V LXT® Brushless 4-Speed 1/2" Impact Wrench Kit, Fr Ring (5.0Ah) (XWT14T)
- MAKITA 1" Impact Wrench, Friction Ring (TW1000)
- DEWALT Impact Wrench, Drive Size 1/2", 800 ft-lb (DCF891GP2)
- Stanley Power Fastening Tools