Shop All Electric Impact Wrenches
Stanley
Impact Wrench, Cordless, 20V, Battery
Mfr # DCF913P2/DCB204
Zoro # G706430023
product price: $562.99
/ea
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Max. Torque 400 ft-lb
- Includes Belt Hook, (3) Batteries, Charger, Kit Bag, Tool
- Features 250 ft-lb Tightening Torque, 400 ft-lbs Breakaway Torque, Glass Filled Nylon Housing, LED Lights, Variable Speed Trigger
- Tool Weight 2.2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # DCF913P2/DCB204
- Zoro # G706430023
- Country of Origin China
- Category Electric Impact Wrenches
Dimensions
Drive Size | 3/8" |
Overall Length | 5 1/4 in |
Description
Impact Wrench, Drive Size 3/8 In., Max. Torque 400 ft-lb, Voltage 20 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity 1.7 AH, Tool Weight 2.2 lb, Clutch Style Keyless, Features 250 ft-lb Tightening Torque, 400 ft-lbs Breakaway Torque, Glass Filled Nylon Housing, LED Lights, Variable Speed Trigger, Includes Belt Hook, (3) Batteries, Charger, Kit Bag, Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISCH Mortise Bit, 1/2 x 5/8 (FSG-096115)
- NANUK CASES Laptop Insert Kit w/ Strap for 923 Case (923-LAPTOP KIT)
- DEWALT 4" 24 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4812)
- EAZYPOWER Plug Tap, 8mm x 1.25mm (82561)
- MILWAUKEE TOOL Battery and Impact Driver, 3600 RPM (48-11-2425, 3453-20)
- INGERSOLL-RAND 1/2" Air Impact Wrench, Quiet, Ultra Compact (36QMAX)
- MILWAUKEE TOOL Impact Wrench/Battery, Quick Change Hex (2865-20, 48-11-1850R)
- INGERSOLL-RAND W7172 20V 34 HIGH TORQUE IMPACT 2 Bat Kit (IRTW7172-K22)
- INGERSOLL-RAND 1" Air Impact Wrench, 2000ft-lb Torque, 6" Ext Anvil (2175MAX-6)
- BOSCH Impact Wrench Kit, 18V DC, 221 ft-lb (GDS18V-221B25)
- DEWALT Impact Wrench, Drive Size 1/2", 1030 ft-lb (DCF900GP2)
- Stanley Electric Impact Wrenches