Shop All Continuous Hinges
Stanley
HS Continuous Hinge, Geared, 83 Inch, Dark Bronze
Mfr # 663HD 83" HS DOOR HINGE AL
Zoro # G5394839
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Bronze
- Pin Material Geared
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 663HD 83" HS DOOR HINGE AL
- Zoro # G5394839
- UPC # 190830182318
- Country of Origin United States
- Category Continuous Hinges
Details
Item | HS Continuous Hinge,Geared,83 Inch,Da |
Finish | Dark Bronze |
Pin Material | Geared |
Description
HS Continuous Hinge,Geared,83 Inch,Da
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Lever Lockset, Mechanical, Privacy, Grade 2 (PB4602LN x 626)
- MSI Glacial Black Splitface Ledger Panel SAMPLE Natural Marble Wall Tile (ZOR-PNL-0034-SAM)
- HILLMAN 2-3/4 ZINC PLATED CHESTHANDLE (851907)
- KEYLESS FACTORY KeylessFactory:Honda 4 Button Remote Head Key (RK-HON-MLB-4)
- STANLEY FM SC Continuous Hinge, Geared, 95 Inch, Aluminum (665HD 95" FS SC DOOR HINGE DB)
- STANLEY FM Continuous Hinge, Geared, 79 Inch, Aluminum (661HD 79" FM DOOR HINGE DB)
- STANLEY 2-3/16" W x 96" H Satin Continuous Hinge (651 UL HT 32D 96)
- STANLEY FM Continuous Hinge, Geared, 83 Inch, Aluminum (661HD 83" FM DOOR HINGE DB)
- STANLEY FS Continuous Hinge, Geared, 83 Inch, Dark Bronze (664HD 83" FS DOOR HINGE AL)
- STANLEY FM Continuous Hinge, Geared, 120 Inch, Aluminum (661HD 120"FM DOOR HINGE DB)
- ZORO SELECT 1 in W x 72 in H Stainless steel Continuous Hinge (2ZFP3)
- Stanley Continuous Hinges