Shop All Hole Saws
Stanley
Hole Saw 2-1/4 In. Long Lasting Bi-Metal Construc
Mfr # 3003636L
Zoro # G5895216
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arbor Design 2L, 3L, 6L or 7L (Included)
- Teeth per Inch 4; 5
- Material Bi-Metal
- Width 1/2 in
- Thickness 0.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Saw Dia. | 2-1/4 in |
Width | 1/2 in |
Details
Arbor Design | 2L, 3L, 6L or 7L (Included) |
Teeth per Inch | 4; 5 |
Material | Bi-Metal |
Thickness | 0.05 in |
Snap-Back Arbor | 2L, 6L |
Tooth Pattern | Raker |
Tooth Form | STD |
Gauge | 0.025 |
Bit Type | Deep |
Pipe Tap | 2 in |
Standard Arbor | 2L, 3L, 6L or 7L |
Description
Hole Saw 2-1/4 In. Long Lasting Bi-Metal Construc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERAPID Dial Test Indicator, Vert. Design, 1" Dial (74.111378)
- CLESCO A-325-D Motor Shaft Arbor Small Type A Machined Washer (A-325-D)
- APEX TOOL GROUP Torsion Bit, Metric, 1/4", Hex, 2mm, 1", PK5 (185-2MM-5PK)
- KRAFT TOOL Straight Arrow Control Joint Groo, 48"x4 (CC004W-175)
- STANLEY Hole Saw 4-1/2 In. Long Lasting Bi-Metal Construc (3007272L)
- BLU-MOL XTREME 4 1/4" QuickCore Bi-Metal Hole Saw (E0100221)
- STARRETT Carbide Tipped Hole Saw, 2-15/16", 75mm (SM75)
- MILWAUKEE TOOL 1-13/16" Hole Dozer Bi-Metal Hole Saw (49-56-9622)
- RUKO 6-31/32" Bi-Metal High Speed Steel Hole Saw (106177)
- DEWALT 7/8" (22mm) Metal Cutting Carbide Holesaw (DWACM1814)
- MORSE 7/8" Bi-Metal Hole Saw (MHS14)
- Stanley Hole Saws