Shop All Precision Knives and Blades
Stanley
Hobby Knife Blade Pk5
Mfr # 11-411
Zoro # G9174261
$2.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Standard
- Blade Length 1 9/16 in
- Blade Material Steel
- Blade Edge Type Straight
- Blade Thickness 0.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 11-411
- Zoro # G9174261
- UPC # 076174114119
- Country of Origin United States
- Category Precision Knives and Blades
Dimensions
Blade Length | 1 9/16 in |
Blade Width | 5/16 in |
Details
Item | Hobby Knife Blade |
Type | Standard |
Blade Material | Steel |
Blade Edge Type | Straight |
Blade Thickness | 0.5 mm |
Blade Tip | Straight |
Includes Blade Dispenser | No |
Blade Design | Angled |
Number of Blades Included | 5 |
Application | Multipurpose |
Compatible with Manufacturer Model Number | 10-401 |
Features | Fine Angle Cutting |
Compatible with Product Type | Hobby Knife |
Compatible with Series | Stanley Hobby Knife |
Material Application | Fabric, Paper, Wood |
Compatible with Manufacturer Part Number | 10-401 |
Compatible with Manufacturer Model Number [NEW] | 10-401 |
Compatible Manufacturer Part Number | 10-401 |
Compatible Manufacturer Model Number | 10-401 |
For Use with Mfr. Model Number | 10-401 |
For Use With Mfr. Model Number | 10-401 |
Description
Stanley's 11-411 Hobby Knife Blade is a high-quality blade you can rely on. The blades are designed for precise cutting of paper, thin cardboard, and other materials. They measure 1 9/16" in length. Each package comes with five blades. This Stanley 11-411 Hobby Knife Blade pack will help you do more intricate work with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Bronze Hammer, 2.6Lb, 10"Fiberglass Handle (HSB-2.6A)
- WESTWARD Linoleum Knife Curved, 8 in L (13A733)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.174 (111117400)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #44 (44114)
- STANLEY Stanley 11-411 Hobby Blades for 10-401, (5 Pack) (11-411)
- STANLEY Hobby Knife (10-401)
- VISUAL WORKPLACE Plotter Part-Faber Blade, CB09UA (90-1329-CB09)
- EXCEL BLADES K18 Grip-On Hobby Knife, Soft Grip with Safety Cap Asst. Colors, 12pk. (16018)
- EXCEL BLADES Glass Scraper with Replacement Blades (16011IND)
- MARTOR Utility Knife, 143 mm Overall Length (54000410.02)
- OLFA OLFA® AB-10B 9MM Precision Snap-Off Blades (10 Pack) (5010)
- Stanley Knives, Cutters & Snips