Shop All Hand Files and Rasps
This Product is Discontinued
Stanley
Hobby File Set, American, 6 Pieces (Discontinued)
Mfr # 22-316
Zoro # G4550052
This Product is Discontinued
Key Features
- Profile Shape Rectangular, Half Round, Round, Square
- Length 4 in
- Includes Flat Parallel, Flat Tapered, Half-Round, Round, Square, and Triangle Files, Storage Rack
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 22-316
- Zoro # G4550052
- UPC # 076174223163
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 4 in |
File Length without Tang | 4 in |
Details
Item | Hobby File Set |
Profile Shape | Rectangular, Half Round, Round, Square |
Includes | Flat Parallel, Flat Tapered, Half-Round, Round, Square, and Triangle Files, Storage Rack |
Finish | Natural |
Pattern | American |
Number of Pieces | 6 |
Features | Needle Files for Small Precision Filing Projects, Smooth Pattern for Light Removal of Material |
Cut Type | Bastard/Single |
File Style | American Pattern File |
File Body Finish | Natural |
Edge Cut Style | Single |
File Coarseness | Bastard Cut |
Taper | Flat Taper |
Files Included | Flat Parallel File, Flat Tapered File, Half Round File, Round File, Square File, Triangle File |
File Type | Hobby File |
File Set Type | Hobby File Set |
Face Cut Style | Single-Cut |
Description
The Stanley 22-316 Hobby File Set is a set of 6 files that you can use for general purposes. The half round and round profile shape makes it ideal for removing burrs and sharp edges. This file set has a natural finish, which gives it an attractive look while also protecting the metal from corrosion. The pattern is American, so you can be sure that these files are made with high quality standards. They have a length of 4 in., making them easy to handle when working on small projects. Whether you are a hobbyist or professional, this file set is definitely worth having.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.