Shop All Hand Saws
Stanley
High Tension Low Profile Hacksaw 12"
Mfr # 20-001K
Zoro # G1804531
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application Metal
- Length 12 in
- Blade Length 12 in
- Teeth per Inch 24
- Blade Material Bi-Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 12 in |
Blade Length | 12 in |
Blade Width | 1/2 in |
Manufacturers Warranty Length | Limited Lifetime |
Throat Depth | 4 in |
Overall Length | 12 in |
Description
Hacksaw, Blade Length 12 in, Blade Material Bi-Metal, Blade Thickness 0.03125 in, Blade Width 1/2 in, Cutting Edge Type Curved, Features 4 in Throat Depth, Arc-Shaped Frame Enables Cutting In Hard-to-reach Areas, Die-Cast I-Beam Frame Provides Strength And Durability, Ergonomically Designed Handle For Comfortable Use, Heavy-Duty, Lightweight, Tension Knob Makes Blade Tension Adjustment Eas, Frame Material Aluminum, Hand Saw Application Metal, Hand Saw Product Type General Purpose Hacksaws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Double Ended Socket Wrench, 24mm (25 PK 24)
- EKLIND 8 Piece 9" Metric Hex T-Key Set (35198)
- MAYHEW Pneumatic Scraper 2" x 18" (32016)
- WESTWARD Texture Float, 10 x4 x5/8 In, Foam Plastic (13P544)
- STANLEY SHARPTOOTH HAND SAW 15"" (20-526)
- STANLEY SHARPTOOTH SAW 20""12PT (20-527)
- STANLEY 14 in Pro Miter Hand Saw 12 TPI Fine 1 pc (STHT20359)
- STANLEY DeWalt 15 in. Carbon Steel Hand Saw 8 TPI 1 pc (DWHT20544L)
- STANLEY WALLBOARD SAW 6""L X 8TPI (15-206)
- STANLEY DeWalt 20 in. Steel Handsaw 8 TPI 1 pc (DWHT20545L)
- STANLEY HANDSAW CONTR26"" (20-065)
- Stanley Hand Saws