Shop All Hacksaw and Coping Saw Blades
Stanley
High Tension Hacksaw 12"
Mfr # 15-113
Zoro # G2775001
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application Metal
- Blade Length 12 in
- Length 15 in
- Teeth per Inch 24
- Blade Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 15-113
- Zoro # G2775001
- UPC # 076174151138
- Country of Origin China
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 12 in |
Length | 15 in |
Blade Width | 1/2 in |
Throat Depth | 3 7/8 in |
Overall Length | 15 in |
Description
High Tension Hacksaw, Blade Length 12 in, Blade Material Bi-Metal, Blade Thickness 0.03125 in, Blade Width 1/2 in, Cutting Edge Type Straight, Features Blade Can Be Positioned Either At A 45 Degrees Or 90 Degrees Angle, Blade Storage Is Integrated Into Frame, Hacksaw Blade Included (15-631): 1, T Rod Allows User To Adjust Tension On Blade Within Handle, Frame Material Metal, Hand Saw Application Metal, Hand Saw Product Type General Purpose Hacksaws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Kit - 1/2 Inch Air Impact Wrench, Pistol Handle, Torque 425 ft. lbf / 576 Nm, 8400 RPM, Pin Clutch (CP734HK)
- GREAT NECK Solid Steel Adjustable Hacksaw Frame, 12" (125)
- CAPRI TOOLS 3/8" Drive Socket Set, 24 pcs (CP12320-24SSDR)
- MELIN TOOL CO Cobalt Countersink, 82 deg., 5/8", Number of Flutes: 6 (HSP6-5/8-82T)
- STANLEY Stanley STST11151 Fold-Up Sawhorse (STST11151)
- STANLEY DeWalt 12 in. Bi-Metal Hacksaw Blades 32 TPI 2 pk (DWHT20553)
- STANLEY Cushion Grip Jab Saw (15-556)
- STANLEY DeWalt 12 in. Bi-Metal Hacksaw Blade Set 3 pk (DWHT20558)
- STANLEY Saw, 15 In., Hardwood (20-221)
- STANLEY Rubber Grip Hacksaw 12" (STHT20139L)
- STANLEY DeWalt 12 in. Bi-Metal Hacksaw Blades 18 TPI 2 pk (DWHT20551)
- Stanley Cutting and Shaping Tools