Shop All Staples
Stanley
Heavy Duty Staples, T50, 24 ga, Narrow Crown, 3/8 in Leg L, Steel
Mfr # TRA706-5C
Zoro # G002573516
Sold in multiples of 2 for $35.38
$35.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatibility T50
- For Use With Mfr. No. PHT150C, TR100, TR200, TRE500, TR100HLPHT150C, TR100, TR200, TRE500, TR100HL, T50, T50PBN, ETF50, T55, HT50
- Gauge 24
- Leg Length 3/8 in
- Crown Style Narrow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Leg Length | 3/8 in |
Crown Width | 27/64 in |
Details
Item | Heavy Duty Staples |
Compatibility | T50 |
For Use With | Mfr. No. PHT150C, TR100, TR200, TRE500, TR100HLPHT150C, TR100, TR200, TRE500, TR100HL, T50, T50PBN, ETF50, T55, HT50 |
Gauge | 24 |
Crown Style | Narrow |
Material | Steel |
Point Type | Chisel |
Description
Product details about the STANLEY - TRA706-5C Heavy Duty Staples.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The STANLEY - TRA706-5C Heavy Duty Staples are designed with a leg length of 3/8 inch and a crown width of 27/64 inch. These dimensions, combined with the narrow crown style, make these staples suitable for various applications that require precision and durability. The gauge of these staples is 24, which indicates their thickness and strength.
These heavy-duty staples are made from steel material, known for its robustness and longevity. The chisel point type further enhances the functionality of these staples by providing sharp penetration into different materials without causing unnecessary damage or splitting.
In terms of compatibility, the STANLEY - TRA706-5C Heavy Duty Staples can be used with multiple models including Mfr. No. PHT150C, TR100, TR200, TRE500, TR100HLPHT150C, TR100HL as well as T50 compatible devices such as T50PBN, ETF50,T55,and HT50. This wide range compatibility makes them an adequate choice for businesses looking to streamline their supplies while maintaining high-quality results in their work.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The STANLEY - TRA706-5C Heavy Duty Staples are designed with a leg length of 3/8 inch and a crown width of 27/64 inch. These dimensions, combined with the narrow crown style, make these staples suitable for various applications that require precision and durability. The gauge of these staples is 24, which indicates their thickness and strength.
These heavy-duty staples are made from steel material, known for its robustness and longevity. The chisel point type further enhances the functionality of these staples by providing sharp penetration into different materials without causing unnecessary damage or splitting.
In terms of compatibility, the STANLEY - TRA706-5C Heavy Duty Staples can be used with multiple models including Mfr. No. PHT150C, TR100, TR200, TRE500, TR100HLPHT150C, TR100HL as well as T50 compatible devices such as T50PBN, ETF50,T55,and HT50. This wide range compatibility makes them an adequate choice for businesses looking to streamline their supplies while maintaining high-quality results in their work.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE 4D 1-1/2 in. Finishing Bright Steel Nail Cupped Head 1 lb (4F1)
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 10 PK (76013)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 2-1/4 in Shaft Dia, 5 PK (U36000.225.0001)
- KEN FORGING Machinery Eye Bolt With Shoulder, 7/8"-9, 2-1/4 in Shank, 1-11/16 in ID, Steel, Galvanized (K2029-HDG)
- STANLEY Light Duty Staples, 24 ga, Narrow Crown, 5/16 in Leg L, Steel, 1000 PK (TRA205T)
- STANLEY Heavy Duty Staples, Narrow Crown, 5/16 in Leg L, Steel (DWHTTA7055)
- STANLEY Cable Staples, 20 ga, Round Crown, 3/8 in Leg L, Steel (CT106T)
- STANLEY Heavy Duty Staples, T50, 24 ga, Narrow Crown, 1/4 in Leg L, Steel, 1000 PK (TRA704T)
- STANLEY Heavy Duty Staples, T25, 24 ga, Narrow Crown, 5/16 in Leg L, Steel, 5000 PK (TRA705-5C)
- STANLEY Heavy Duty Staples, 24 ga, Narrow Crown, 9/16 in Leg L, Steel (TRA709T)
- MIDWEST FASTENER Hog Ring Staples, 3/4 in Leg L, Copper, 100 PK (50116)
- Stanley