Stanley

Heavy Duty Staples, T25, 24 ga, Narrow Crown, 3/8 in Leg L, Steel, 1500 PK


product price: $3.25

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Compatibility T25
  • For Use With Mfr. Model No. TR110, TR150, TR150HL, TRE550, TR250, PHT150C, PHT250C
  • Gauge 24
  • Crown Style Narrow
  • Crown Width 27/64 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Stanley
  • MFR # TRA706TCS
  • Zoro # G4587913
  • UPC #
    076174055221
  • Country of Origin China
  • Category Staples

Dimensions

Leg Length 3/8 in
Crown Width 27/64 in

Details

Item Heavy Duty Staples
Compatibility T25
For Use With Mfr. Model No. TR110, TR150, TR150HL, TRE550, TR250, PHT150C, PHT250C
Gauge 24
Crown Style Narrow
Material Steel
Color Silver
Point Type Chisel

Description

Narrow Crown Staples,24 ga,PK1500, Gauge 24 ga, Crown Width 11 mm, Leg Length 3/8 in, Material Steel, Product Type Heavy Duty Staple, Color Silver, For Use With PHT150C, PHT250C, TR110, TR150, TR150HL, TR250, TRE550, Package Quantity 1500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.