Shop All Staples
Stanley
Heavy Duty Staples, T25, 24 ga, Narrow Crown, 1/2 in Leg L, Steel
Mfr # TRA708-5C
Zoro # G702573458
Sold in multiples of 2 for $34.50
$34.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatibility T25
- For Use With Mfr. No. TR110, TR150, TR150HL, TRE550, TR250, PHT150C, PHT250C
- Gauge 24
- Leg Length 1/2 in
- Crown Style Narrow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Leg Length | 1/2 in |
Crown Width | 27/64 in |
Details
Item | Heavy Duty Staples |
Compatibility | T25 |
For Use With | Mfr. No. TR110, TR150, TR150HL, TRE550, TR250, PHT150C, PHT250C |
Gauge | 24 |
Crown Style | Narrow |
Material | Steel |
Point Type | Chisel |
Description
Product details about the STANLEY - TRA708-5C Heavy Duty Staples.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The STANLEY - TRA708-5C Heavy Duty Staples are designed with a 24 gauge thickness, ensuring robust and reliable fastening. Each staple has a leg length of 1/2 inch and a crown width of 27/64 inch, providing ample size for various general fastening tasks. The narrow crown style is suitable for applications that require precise stapling in tight spaces.
Constructed from steel, these staples offer durability and longevity. Their chisel point type allows for efficient penetration into different materials without causing unnecessary damage or splitting. This makes them an adequate choice when strength and precision are required in your fastening needs.
These heavy-duty staples are compatible with several models including Mfr. No. TR110, TR150, TR150HL, TRE550, TR250, PHT150C, PHT250C; making them versatile additions to your construction supplies inventory. Please note the compatibility model T25 when considering this product for purchase to ensure it fits your specific tool requirements.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The STANLEY - TRA708-5C Heavy Duty Staples are designed with a 24 gauge thickness, ensuring robust and reliable fastening. Each staple has a leg length of 1/2 inch and a crown width of 27/64 inch, providing ample size for various general fastening tasks. The narrow crown style is suitable for applications that require precise stapling in tight spaces.
Constructed from steel, these staples offer durability and longevity. Their chisel point type allows for efficient penetration into different materials without causing unnecessary damage or splitting. This makes them an adequate choice when strength and precision are required in your fastening needs.
These heavy-duty staples are compatible with several models including Mfr. No. TR110, TR150, TR150HL, TRE550, TR250, PHT150C, PHT250C; making them versatile additions to your construction supplies inventory. Please note the compatibility model T25 when considering this product for purchase to ensure it fits your specific tool requirements.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 25 PK (FHS100814-025P1)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/16"-24, Steel, Grade C, Zinc Plated, 21/64 in Ht, 100 PK (U12950.031.0002)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (08633)
- DELTANA Wood Screw, #12, 1-1/4 in, Bronze Steel (SCWS12125U10B)
- STANLEY Heavy Duty Staples, 24 ga, Narrow Crown, 1/2 in Leg L, Steel, 1000 PK (TRA708T)
- STANLEY Light Duty Staples, 24 ga, Wide Crown, 1/4 in Leg L, Steel, 1000 PK (TRA204T)
- STANLEY Heavy Duty Staples, 24 ga, 1/2 in Leg L, Steel, 1250 PK (STHT71837)
- STANLEY Heavy Duty Staples, 24 ga, Narrow Crown, 1/4 in Leg L, Steel, 5000 PK (TRA704-5C)
- STANLEY Cable Staples, T25, - ga, Round Crown, 9/16 in Leg L, Steel, 1000 PK (CT109T)
- STANLEY Heavy Duty Staples, T50, 24 ga, Narrow Crown, 3/8 in Leg L, Steel (TRA706-5C)
- METABO HPT Finish Staples, HPT, 18 ga, Narrow Crown, 1-1/2 in Leg L, Steel, 1000 PK (21107SHPT)
- Stanley