Shop All Staples
Stanley
Heavy Duty Staples, Narrow Crown, 1/2 in Leg L, Steel
Mfr # DWHTTA7085
Zoro # G506431459
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crown Style Narrow
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 1/2 in |
Details
Item | Heavy Duty Staples |
Crown Style | Narrow |
Material | Steel |
Description
Product details about the STANLEY - DWHTTA7085 Heavy Duty Staples.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The STANLEY - DWHTTA7085 Heavy Duty Staples are designed with a leg length of 1/2 inch. This measurement is suitable for various general-purpose fastening tasks, providing adequate depth for secure attachment while minimizing the risk of over-penetration that could potentially damage materials. The narrow crown style further enhances precision and control during application, making these staples a reliable choice for diverse projects.
Constructed from steel, these heavy-duty staples are built to offer high durability and strength. Steel is known for its robustness and resistance to wear, ensuring that these staples can withstand substantial pressure without bending or breaking. Therefore, users can expect consistent performance and longevity from this product.
Please note that the package quantity information was not provided in the attributes list; however, it's important to ensure compatibility before purchase. These STANLEY - DWHTTA7085 Heavy Duty Staples are designed to fit most standard staple guns but always verify your tool's specifications prior to purchasing new supplies.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The STANLEY - DWHTTA7085 Heavy Duty Staples are designed with a leg length of 1/2 inch. This measurement is suitable for various general-purpose fastening tasks, providing adequate depth for secure attachment while minimizing the risk of over-penetration that could potentially damage materials. The narrow crown style further enhances precision and control during application, making these staples a reliable choice for diverse projects.
Constructed from steel, these heavy-duty staples are built to offer high durability and strength. Steel is known for its robustness and resistance to wear, ensuring that these staples can withstand substantial pressure without bending or breaking. Therefore, users can expect consistent performance and longevity from this product.
Please note that the package quantity information was not provided in the attributes list; however, it's important to ensure compatibility before purchase. These STANLEY - DWHTTA7085 Heavy Duty Staples are designed to fit most standard staple guns but always verify your tool's specifications prior to purchasing new supplies.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 3 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0300)
- MIDWEST FASTENER Lag Screw, 3/8 in, 2-1/2 in, Stainless Steel, Hex Hex Drive, 25 PK (50643)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Flat Crown, 3/8 in Leg L, Steel (506IP)
- ZORO SELECT Fully Threaded Rod, 1"-3.5, 12 ft, Steel, Plain Finish (533722G)
- STANLEY Heavy Duty Staples, Narrow Crown, 5/16 in Leg L, Steel (DWHTTA7055)
- STANLEY Heavy Duty Staples, 20 ga, Narrow Crown, 3/8 in Leg L, Steel (DWHTTA7065)
- STANLEY Light Duty Staples, 24 ga, Narrow Crown, 5/16 in Leg L, Steel (TRA205T)
- STANLEY Heavy Duty Staples & Brad Assortment, 18 ga, Narrow Crown, Steel (TRA700BN35)
- STANLEY Heavy Duty Staples, T50, 24 ga, Narrow Crown, 3/8 in Leg L, Steel (TRA706-5C)
- STANLEY Heavy Duty Staples, 24 ga, Narrow Crown, 1/4 in Leg L, Steel, 5000 PK (TRA704-5C)
- SPOTNAILS Staples, 18 ga, Narrow Crown, 1/2 in Leg L, Steel (3804PG)
- Stanley