Shop All Staples
Stanley
Heavy Duty Staples & Brad Assortment, T25, 18 ga, Narrow Crown, 5/8 in Leg L, Steel
Mfr # TRA700BN
Zoro # G602573503
original price:
$12.69
14% off
new price: $10.85
/ea
Sold in multiples of 3 for $32.55
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatibility T25
- For Use With Mfr. No. TR110, TR150, TR150HL, TRE550, TR250
- Gauge 18
- Leg Length 5/8 in
- Crown Style Narrow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 5/8 in |
Crown Width | 27/64 in |
Details
Item | Heavy Duty Staples & Brad Assortment |
Compatibility | T25 |
For Use With | Mfr. No. TR110, TR150, TR150HL, TRE550, TR250 |
Gauge | 18 |
Crown Style | Narrow |
Material | Steel |
Point Type | Chisel |
Description
Product details about the STANLEY - TRA700BN Heavy Duty Staples & Brad Assortment.
Heavy-duty staples and brad assortments are a versatile collection of fasteners typically used in a wide range of construction and repair tasks. The assortment usually includes various sizes of heavy-duty staples for securing thicker materials, and brads, which are thin, nail-like fasteners ideal for lightweight or decorative applications. The heavy-duty staples are typically used for projects involving wood, upholstery, or cardboard, while the brads are perfect for tasks like securing moulding or light trim. This combination provides flexibility for different fastening needs across numerous projects.
The STANLEY - TRA700BN Heavy Duty Staples & Brad Assortment is a versatile set of fasteners designed for use with an 18-gauge tool. The staples have a leg length of 5/8 inch, providing adequate depth for various applications. With a crown width of 27/64 inch, these staples offer a narrow style that can be used in tight spaces or specific construction requirements.
Crafted from steel, the STANLEY - TRA700BN Heavy Duty Staples & Brad Assortment offers durability and strength. The chisel point type ensures precise penetration into materials without causing unnecessary damage or splitting. This makes them suitable for tasks requiring both robustness and precision.
This assortment is compatible with T25 tools and specifically designed to work seamlessly with Mfr. No. TR110, TR150, TR150HL, TRE550, and TR250 models. It's important to note that compatibility ensures optimal performance and longevity of both your tool and the fasteners themselves.
Heavy-duty staples and brad assortments are a versatile collection of fasteners typically used in a wide range of construction and repair tasks. The assortment usually includes various sizes of heavy-duty staples for securing thicker materials, and brads, which are thin, nail-like fasteners ideal for lightweight or decorative applications. The heavy-duty staples are typically used for projects involving wood, upholstery, or cardboard, while the brads are perfect for tasks like securing moulding or light trim. This combination provides flexibility for different fastening needs across numerous projects.
The STANLEY - TRA700BN Heavy Duty Staples & Brad Assortment is a versatile set of fasteners designed for use with an 18-gauge tool. The staples have a leg length of 5/8 inch, providing adequate depth for various applications. With a crown width of 27/64 inch, these staples offer a narrow style that can be used in tight spaces or specific construction requirements.
Crafted from steel, the STANLEY - TRA700BN Heavy Duty Staples & Brad Assortment offers durability and strength. The chisel point type ensures precise penetration into materials without causing unnecessary damage or splitting. This makes them suitable for tasks requiring both robustness and precision.
This assortment is compatible with T25 tools and specifically designed to work seamlessly with Mfr. No. TR110, TR150, TR150HL, TRE550, and TR250 models. It's important to note that compatibility ensures optimal performance and longevity of both your tool and the fasteners themselves.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 3 1/4 in L, Stainless Steel 50 PK (54559)
- AVK Nut Insert, 1/4"-20 Thrd Sz, 33/64 in L, Sleeve, Stainless Steel, Plain, 10 PK (ATC9T-420)
- ZORO SELECT Knife Thread Insert, 5/16"-18 Int Thrd Sz, 1 in L, 1/2 in Dia., Brass, Plain, 10 PK (400-510)
- ZORO SELECT #2-56 x 1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.008.0025)
- STANLEY Heavy Duty Staples, 24 ga, 3/8 in Leg L, Steel, 1250 PK (STHT71836)
- STANLEY Heavy Duty Staples, 23 ga, Narrow Crown, 1/2 in Leg L, Stainless Steel, 1000 PK (TRA708SST)
- STANLEY Light Duty Staples, 24 ga, Wide Crown, 1/4 in Leg L, Steel (TRA204T)
- STANLEY Heavy Duty Staples, T50, 24 ga, Narrow Crown, 1/4 in Leg L, Steel, 1000 PK (TRA704T)
- STANLEY Light Duty Staples, 23 ga, Narrow Crown, 3/8 in Leg L, Steel, 1000 PK (TRA206T)
- STANLEY Heavy Duty Staples, 24 ga, Narrow Crown, 3/8 in Leg L, Steel, 1000 PK (TRA706T)
- PRIMESOURCE BUILDING PRODUCTS Staple Gun (301818)
- Stanley