Stanley

Heavy Duty Staples, 24 ga, Wide Crown, 3/8 in Leg L, Steel, 1000 PK


product price: $2.15

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • For Use With Craftsman Brand Heavy Duty Staplers
  • Gauge 24
  • Leg Length 3/8 in
  • Crown Style Wide
  • Crown Width 1/2 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Stanley
  • MFR # TRC606T
  • Zoro # G4545712
  • UPC #
    076174054385
  • Country of Origin Taiwan, Province of China
  • Category Staples

Dimensions

Leg Length 3/8 in
Crown Width 1/2 in

Details

Item Heavy Duty Staples
For Use With Craftsman Brand Heavy Duty Staplers
Gauge 24
Crown Style Wide
Material Steel
Color Silver
Point Type Chisel

Description

Product details about the STANLEY - TRC606T Heavy Duty Staples.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The STANLEY - TRC606T Heavy Duty Staples are designed with a 24 gauge thickness and feature a leg length of 3/8 inch. These dimensions, coupled with the wide crown style that measures at a width of half an inch, make these staples suitable for various applications requiring robust fastening solutions.
Constructed from steel and finished in silver color, these heavy-duty staples offer durability and resistance to corrosion. The chisel point type is built to penetrate surfaces efficiently while providing strong holding power. This combination of material and design attributes contributes to the overall performance and longevity of the product.
Each package contains 1000 staples, offering ample supply for substantial projects or ongoing needs. These staples are specifically compatible with Craftsman Brand Heavy Duty Staplers, ensuring seamless operation when used as intended. With their sturdy construction and reliable performance, the STANLEY - TRC606T Heavy Duty Staples serve as a practical choice for businesses seeking dependable fastening solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.