Shop All Staples
Stanley
Heavy Duty Staples, 24 ga, Narrow Crown, 9/16 in Leg L, Steel
Mfr # TRA709T
Zoro # G706431303
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 24
- Leg Length 9/16 in
- Crown Style Narrow
- Crown Width 27/64 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 9/16 in |
Crown Width | 27/64 in |
Details
Item | Heavy Duty Staples |
Gauge | 24 |
Crown Style | Narrow |
Material | Steel |
Type | Type G |
Description
Product details about the STANLEY - TRA709T Heavy Duty Staples.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The STANLEY - TRA709T Heavy Duty Staples are designed with a 24 gauge thickness and a leg length of 9/16 inches. These measurements provide the staples with robustness, making them suitable for various heavy-duty applications. The narrow crown style has a width of 27/64 inches, which allows these staples to penetrate surfaces efficiently while maintaining their structural integrity.
These staples are made from steel, providing durability and resistance against wear and tear. This material is built to withstand demanding tasks without compromising performance or quality. The Type G classification indicates that these staples have been manufactured to meet specific industry standards in terms of size, shape, and strength.
Please note that the package quantity may vary depending on your purchase options. As part of the STANLEY product line, these heavy-duty staples are compatible with many staple guns within this brand's range. Always check your tool's specifications before use to ensure compatibility with these type G staples.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The STANLEY - TRA709T Heavy Duty Staples are designed with a 24 gauge thickness and a leg length of 9/16 inches. These measurements provide the staples with robustness, making them suitable for various heavy-duty applications. The narrow crown style has a width of 27/64 inches, which allows these staples to penetrate surfaces efficiently while maintaining their structural integrity.
These staples are made from steel, providing durability and resistance against wear and tear. This material is built to withstand demanding tasks without compromising performance or quality. The Type G classification indicates that these staples have been manufactured to meet specific industry standards in terms of size, shape, and strength.
Please note that the package quantity may vary depending on your purchase options. As part of the STANLEY product line, these heavy-duty staples are compatible with many staple guns within this brand's range. Always check your tool's specifications before use to ensure compatibility with these type G staples.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 1-1/8 in Lg, 1/2 in Hex Wd, 2 PK (250264BG)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, M6-1.00 Int Thrd Sz, M10-1.25 Ext Thrd Sz (75066)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 10-32x3/16, PK100 (SSKCFIA-100018USA-100BX)
- ZORO SELECT Solid Rivet, Universal Head, 0.1875 in Dia., 0.312 in L, Aluminum Body, 100 PK (70AD0605-EA-100)
- STANLEY Heavy Duty Staples, 24 ga, Narrow Crown, 1/2 in Leg L, Steel, 1000 PK (TRA708T)
- STANLEY Heavy Duty Staples, T25, 24 ga, Narrow Crown, 5/16 in Leg L, Steel, 5000 PK (TRA705-5C)
- STANLEY Heavy Duty Staples, 24 ga, 3/8 in Leg L, Steel, 1250 PK (STHT71836)
- STANLEY Heavy Duty Staples, 20 ga, Narrow Crown, 3/8 in Leg L, Stainless Steel (TRA706SST)
- STANLEY Light Duty Staples, 24 ga, Narrow Crown, 5/16 in Leg L, Steel (TRA205T)
- STANLEY Heavy Duty Staples, 23 ga, Narrow Crown, 1/2 in Leg L, Stainless Steel, 1000 PK (TRA708SST)
- ARROW FASTENER Cable Staples, 18 ga, Round Crown, 9/16 in Leg L, Steel (259)
- Stanley