Shop All Staples
Stanley
Heavy Duty Staples, 24 ga, Narrow Crown, 1/2 in Leg L, Steel, 1000 PK
Mfr # TRA708T
Zoro # G2483257
product price: $3.99
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. TR150, TR250, TRE550, TR110, TR150HL, PHT250C
- Gauge 24
- Crown Style Narrow
- Crown Width 27/64 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 1/2 in |
Crown Width | 27/64 in |
Details
Item | Heavy Duty Staples |
For Use With | Mfr. No. TR150, TR250, TRE550, TR110, TR150HL, PHT250C |
Gauge | 24 |
Crown Style | Narrow |
Material | Steel |
Finish | Galvanized |
Type | Type G |
Color | Silver |
Description
Product details about the STANLEY - TRA708T Heavy Duty Staples.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The STANLEY - TRA708T Heavy Duty Staples are designed with a 24 gauge thickness, ensuring robust performance for various applications. Each staple features a leg length of 1/2 inch and a narrow crown style with a width of 27/64 inch. These dimensions contribute to the staples' ability to penetrate surfaces effectively while maintaining their structural integrity.
Crafted from steel, these heavy-duty staples offer durability and long-lasting use. The galvanized finish enhances the staples' resistance against rust and corrosion, making them suitable for tasks in different conditions. Their silver color provides visibility on most surfaces, which can be beneficial during installation or removal processes.
Each package contains 1000 Type G staples, providing ample supply for multiple projects or replenishing your inventory. They are compatible with several models including Mfr. No. TR150, TR250, TRE550, TR110, TR150HL, PHT250C; this broad compatibility makes these staples versatile additions to any toolbox or construction supply kit.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The STANLEY - TRA708T Heavy Duty Staples are designed with a 24 gauge thickness, ensuring robust performance for various applications. Each staple features a leg length of 1/2 inch and a narrow crown style with a width of 27/64 inch. These dimensions contribute to the staples' ability to penetrate surfaces effectively while maintaining their structural integrity.
Crafted from steel, these heavy-duty staples offer durability and long-lasting use. The galvanized finish enhances the staples' resistance against rust and corrosion, making them suitable for tasks in different conditions. Their silver color provides visibility on most surfaces, which can be beneficial during installation or removal processes.
Each package contains 1000 Type G staples, providing ample supply for multiple projects or replenishing your inventory. They are compatible with several models including Mfr. No. TR150, TR250, TRE550, TR110, TR150HL, PHT250C; this broad compatibility makes these staples versatile additions to any toolbox or construction supply kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Painted Steel Hex Head Hex Drive, 20 PK (30223)
- ZORO SELECT Anchor Spikes, 3/8 x10 In L, PK15 (4NFC1)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 5 PK (N01200.100.0275)
- J.W. WINCO J.W. Winco 605-10X32-0.500-A Set Screw w/ Full Ball - 10-32 Thread x 1/2" Thread Length (605-10X32-0.500-A)
- STANLEY Heavy Duty Staples, 24 ga, Narrow Crown, 5/16 in Leg L, Steel, 1000 PK (TRA705T)
- STANLEY Heavy Duty Staples, 24 ga, Narrow Crown, 9/16 in Leg L, Steel, 1000 PK (TRA709T)
- STANLEY Heavy Duty Staples, 24 ga, Narrow Crown, 3/8 in Leg L, Steel, 1000 PK (TRA706T)
- STANLEY Light Duty Staples, 24 ga, Wide Crown, 1/4 in Leg L, Steel, 1000 PK (TRA204T)
- STANLEY Light Duty Staples, 1/4 in, 5/16 in, 3/8 in Leg L, Steel, 1500 PK (TRA200BN)
- STANLEY Cable Staples, T25, 20 ga, Round Crown, 3/8 in Leg L, Steel, 1000 PK (CT106T)
- SURTEK Staples For Manual Stapler 716X916 (114355)
- Stanley