Shop All Staples
Stanley
Heavy Duty Staples, 23 ga, Narrow Crown, 1/2 in Leg L, Stainless Steel
Mfr # TRA708SST
Zoro # G606431427
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. TR150, PHT250C, TR110, TR150HL, TR250, TRE550
- Gauge 23
- Crown Style Narrow
- Crown Width 27/64 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Leg Length | 1/2 in |
Crown Width | 27/64 in |
Details
Item | Heavy Duty Staples |
For Use With | Mfr. No. TR150, PHT250C, TR110, TR150HL, TR250, TRE550 |
Gauge | 23 |
Crown Style | Narrow |
Material | Stainless Steel |
Finish | Plain |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.1 in Head Ht, 1-1/2 in Lg (EWN-p (inch sizes))
- MIDWEST FASTENER Grade 8, 3/8"-16 Flange Bolt, Zinc Plated Steel, 2-1/2 in L, 25 PK (50336)
- PRIME-LINE Hex Lag Screw 1/4in X 1-1/2in Grade 18-8 Stainless Steel 25PK (9054964)
- ZORO SELECT Clevis Pin, Zinc, 0.250x1 1/4 L, PK10 (WWGCLPZBP051)
- STANLEY Heavy Duty Staples, 23 ga, Narrow Crown, 1/2 in Leg L, Stainless Steel, 1000 PK (TRA708SST)
- STANLEY Heavy Duty Staples, 24 ga, Narrow Crown, 1/4 in Leg L, Stainless Steel (TRA704SST)
- STANLEY Heavy Duty Staples, 20 ga, Narrow Crown, 3/8 in Leg L, Stainless Steel (TRA706SST)
- STANLEY Heavy Duty Staples, 24 ga, Narrow Crown, 5/16 in Leg L, Steel, 1000 PK (TRA705T)
- STANLEY Heavy Duty Staples, T50, 20 ga, Narrow Crown, 3/8 in Leg L, Stainless Steel, 1000 PK (TRA706SST)
- STANLEY Heavy Duty Staples, T25, 24 ga, Narrow Crown, 5/16 in Leg L, Steel, 5000 PK (TRA705-5C)
- BLACK & DECKER Black & Decker DFS9150B1G 1.5 in. 9 gal Galvized Barbed Staple - Pack of 960 (DFS9150B1G)
- Stanley