Shop All Staplers and Tackers
Stanley
Heavy-Duty Aluminum Staple Gun / Brad Nailer
Mfr # TR250
Zoro # G2339924
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Manual
- Duty Rating Heavy Duty
- Staple Type Heavy Duty Narrow Crown
- Staple Capacity 84
- Nail Type Brad Nail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # TR250
- Zoro # G2339924
- UPC # 076174050073
- Country of Origin Multiple
- Category Staplers and Tackers
Dimensions
Crown Width | 27/64 in |
Leg Length | 1/4 in to 9/16 in |
Nail Length | 1/2 in to 5/8 in |
Overall Length | 7 2/5 in |
Fits Wire Dia. | Not Specified |
Adjustable Drive Depth | Yes |
Overall Height | 6 3/10 in |
Overall Width | 1 3/10 in |
For Staple Leg Length | 1/4 in, 5/16 in, 3/8 in, 1/2 in, 9/16 in, 5/8 in |
Overall Length Range | 7 In or Less |
For Staple Width | 27/64 in |
Nail Length (In.) | 1/2, 9/16, 5/8 |
Crown Width (In.) | 27/64 |
Leg Length (In.) | 1/4, 5/16, 3/8, 1/2, 9/16 |
Description
The Stanley TR250 Heavy-Duty Aluminum Staple Gun / Brad Nailer is the tool you need to get your project done quickly and efficiently. This staple gun has a Hi/Lo power adjustment, which allows you to select the appropriate power for your stapling needs. It is a 2-in-1 staple gun that works as both a brad nailer and a narrow crown stapler. With 1/4 in to 9/16 in leg length, this staple gun accommodates narrow crown staples from 1/4 in to 9/16 in wide. The heavy duty narrow crown staples are made of high tensile wire for durability and strength. The Stanley TR250 Heavy Duty Aluminum Staple Gun / Brad Nailer will help you finish your projects with ease.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Depth Gage Acs, Ext Base, 12 In (900369)
- BOSCH Universal Floor Nozzle, For No. 3931 (VAC015)
- DYNAMIC Tools 3/8" Drive 14 Piece 6 Point, Std Metric Socket Set, 6mm - 19mm (D010004)
- MILWAUKEE TOOL 1/4 in. Drive 14mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9052)
- STANLEY Hammer Tacker, Manual, Hvy Duty, 27/64in (PHT250C)
- STANLEY Staple Gun, Manual, Heavy Dty, Narrow Crwn (TR110)
- STANLEY DeWalt Heavy Duty Stapler and Tacker (DWHTTR350)
- STANLEY Staple Gun, Manual, Heavy Dty, Narrow Crwn (TR150HL)
- STANLEY Staple Gun, Manual, Heavy Dty, Narrow Crwn (TR150)
- STANLEY Staple Gun, Manual, Heavy Duty, Narrow Crwn (7yv50)
- DEWALT Hammer Tacker, Manual, Hvy Duty, 27/64in (DWHTHT450)
- Stanley Staplers and Tackers