Shop All Diagnostic and Monitoring Instruments and Supplies
Stanley Healthcare
Wrist Strap, Gray, PK5
Mfr # WGB-SECUR-SIZE17-5PK
Zoro # G5062388
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Use With WanderGuard(R) BLUE System
- Height 1/2 in
- Width 7/64 in
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley Healthcare
- MFR # WGB-SECUR-SIZE17-5PK
- Zoro # G5062388
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 1/2 in |
Width | 7/64 in |
Length | 10 in |
Details
Item | Wrist Strap |
Color | Gray |
For Use With | WanderGuard(R) BLUE System |
Description
Wrist Strap, Length 10 in, Width 7/64 in, Height 1/2 in, For Use With WanderGuard(R) BLUE System, Color Gray, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIDE MOBILITY Lift Chair Hand Control Remote (CTL150060)
- MOORE Professional Pocket Aneroid Sphygmomanometer with Adcuff Nylon Blood Pressure Cuff, Adult, Black (720-11ABKMM)
- VIVE HEALTH Round Ice Pack, PK6 (RHB1062PAK6)
- PHIFER 36"X100' Char Sunscreen (3003610)
- STANLEY HEALTHCARE Vinyl Resident Strap with Snap, Gray, PK10 (801A2701)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1604)
- STANLEY HEALTHCARE Pulse Tag, Gray (804A2501)
- STANLEY HEALTHCARE Non-Pulse Tag, Gray (804A2401)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1614)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (WGB-SECUR-SIZE4-5PK)
- DMI Rescue Board, 24in.L, 3/4in.W (518-1759-0400)
- Stanley Healthcare Diagnostic Equipment