Shop All Diagnostic and Monitoring Instruments and Supplies
Stanley Healthcare
Wrist Strap, Gray, PK5
Mfr # WGB-SECUR-SIZE1-5PK
Zoro # G5088330
product price: $257.99
/pk 5, $51.60/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Use With WanderGuard(R) BLUE System
- Width 7/64 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Healthcare
- MFR # WGB-SECUR-SIZE1-5PK
- Zoro # G5088330
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Width | 7/64 in |
Length | 6 in |
Details
Item | Wrist Strap |
Color | Gray |
For Use With | WanderGuard(R) BLUE System |
Description
Wrist Strap, Length 6 in, Width 7/64 in, For Use With WanderGuard(R) BLUE System, Color Gray, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFIBTECH Adult Electrode Pads, 7 In. L, PR (DDP-2001)
- KLOM KLOM: Transparent Tubular Practice Lock (TRANSPARENT-TPL)
- FIRST AID ONLY Elastic Wrap, Beige, 6inWx5 yd. L (5-926)
- ILC Replacement for Edwards 8000-0665 IBP Adapter Cables (8000-0665 IBP ADAPTER CABLES EDWARDS)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (WGB-SECUR-SIZE4-5PK)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1617)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1620)
- STANLEY HEALTHCARE Non-Pulse Tag, Gray (804A2401)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1614)
- STANLEY HEALTHCARE Pulse Tag, Gray (804A2501)
- SUNEX CARTCOMPACT SLIDE TOP UTILITY RED (SU8035R)
- Stanley Healthcare Diagnostic Equipment