Shop All Diagnostic and Monitoring Instruments and Supplies
Stanley Healthcare
Wrist Strap, Gray, PK5
Mfr # WBG-SECUR-SIZE7-5PK
Zoro # G5088303
product price: $246.99
/pk 5, $49.40/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Use With WanderGuard(R) BLUE System
- Height 1/2 in
- Width 7/64 in
- Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Healthcare
- MFR # WBG-SECUR-SIZE7-5PK
- Zoro # G5088303
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 1/2 in |
Width | 7/64 in |
Length | 7 in |
Details
Item | Wrist Strap |
Color | Gray |
For Use With | WanderGuard(R) BLUE System |
Description
Wrist Strap, Length 7 in, Width 7/64 in, Height 1/2 in, For Use With WanderGuard(R) BLUE System, Color Gray, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE Bio-Hand Cleaner, Box, 1.68mL, PK25 (51173)
- SWAN Rubbing Alcohol, Bottle, 16 oz. (26831)
- RUBBERMAID .63 in. H X 48 in. W X 12 in. D Chestnut Wood Shelf (2110653)
- FIRST AID ONLY Adhesive Plastic Bandages 1" x 3" 100-Count (90097-020)
- STANLEY HEALTHCARE Fall Monitor, Gray (91621)
- STANLEY HEALTHCARE Handheld Tag Detector/Activator, White (WGB-DET-1000-NA)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1604)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1617)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1614)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1620)
- DMI Rescue Board, 24in.L, 3/4in.W (518-1759-0400)
- Stanley Healthcare Diagnostic Equipment