Shop All Diagnostic and Monitoring Instruments and Supplies
Stanley Healthcare
Wrist Strap, Black
Mfr # 0707-220
Zoro # G5087877
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- For Use With Arial(R) Emergency Call System
- Height 1/2 in
- Width 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Healthcare
- MFR # 0707-220
- Zoro # G5087877
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 1/2 in |
Width | 1/32 in |
Length | 10 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Wrist Strap |
Color | Black |
For Use With | Arial(R) Emergency Call System |
Description
Wrist Strap, Length 10 in, Width 1/32 in, Height 1/2 in, For Use With Arial(R) Emergency Call System, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Refill for SmartCompliance Cabinet, Knuckle Fabric Bandages, PK20 (FAE-6200)
- AFS Cot Cover Blue - Oversized (5711105)
- BODYOGRAPHY BLANC 2-in-1 Shampoo, 40ml, Vanilla, Sea Slt, Bourbon Wht Tea Ginger, PK 300 (HA-BDW-007)
- ZORO SELECT Adhesive Bandages, Beige, Fabric, PK100 (1-800)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1614)
- STANLEY HEALTHCARE Resident Tag, Gray (WGB-TAG-1000-3Y)
- STANLEY HEALTHCARE Pulse Tag, Gray (804A2501)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (WGB-SECUR-SIZE4-5PK)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (WGB-SECUR-SIZE17-5PK)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1620)
- DMI Head Halter, Regular, Foam (534-2020-1900)
- Stanley Healthcare Diagnostic Equipment