Shop All Diagnostic and Monitoring Instruments and Supplies
Stanley Healthcare
Tablet, Black, PK3
Mfr # WGB-MGR-1000
Zoro # G5062458
product price: $841.99
/ea
Free Shipping & Returns
$841.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes WanderGuard(R) BLUE Application, Tablet Charger, Cover
- Color Black
- For Use With WanderGuard(R) BLUE
- Height 10 in
- Width 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Healthcare
- MFR # WGB-MGR-1000
- Zoro # G5062458
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 10 in |
Width | 13/64 in |
Length | 6 in |
Details
Item | Tablet |
Includes | WanderGuard(R) BLUE Application, Tablet Charger, Cover |
Color | Black |
For Use With | WanderGuard(R) BLUE |
Description
Tablet, Length 6 in, Width 13/64 in, Height 10 in, For Use With WanderGuard(R) BLUE, Includes WanderGuard(R) BLUE Application, Tablet Charger, Cover, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKOL CARE Manicure set, 15 pcs (Red) (AK-MANI-RED-15)
- MEDSOURCE Bulk Emergency Medical Kit, Polypropylene (MS-75155)
- CREST HEALTHCARE Call Cord, 1/4" Phone Plug (7700W-7)
- DR. SQUATCH Wood Barrel Bourbon Scent Soap Bar 5 oz (RTLBARWBB-6-6)
- STANLEY HEALTHCARE Vinyl Resident Strap with Snap, Gray, PK10 (801A2701)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1617)
- STANLEY HEALTHCARE Fall Monitor, Gray (91621)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1620)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1604)
- STANLEY HEALTHCARE Pulse Tag, Gray (804A2501)
- ACCUTEST Pregnancy Tests, hCG In Urine Detects (PF851)
- Stanley Healthcare Diagnostic Equipment