Shop All Medical Equipment Bags & Cases
Stanley Healthcare
Storage Bags, Silver, PK10
Mfr # AGEFB01-000
Zoro # G5087962
product price: $29.59
/pk 10, $2.96/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (10) Bags
- Color Silver
- For Use With Roam Alert System
- Width 1/64 in
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Healthcare
- MFR # AGEFB01-000
- Zoro # G5087962
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Dimensions
Width | 1/64 in |
Length | 10 in |
Details
Item | Storage Bags |
Includes | (10) Bags |
Color | Silver |
For Use With | Roam Alert System |
Description
Storage Bags, Length 10 in, Width 1/64 in, For Use With Roam Alert System, Includes (10) Bags, Color Silver, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTH AMERICAN RESCUE Bleeding Control Kit, 11pcs, 5x7", Clear (80-0466)
- AVANT Hand Sanitizer, Size 8.5 oz., Original (12089-8.5-FF)
- GEORGIA-PACIFIC Hand Sanitizer, 1.5 oz., Foam, PK24 (48003)
- OASIS Elastic Bandages By The Dozen, 4 in. x 5 Yards Stretched, ACE-TYPE, 12PK (REB4)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 3x5", 2mL, White Block, PK1000 (Z2.0305W)
- MEDEGEN MEDICAL PRODUCTS Urinal w/Cover, Translucent, Bagged, PK50 (H141-01)
- MEDSOURCE Trauma Response Bag, Orange (MS-B3302)
- MEDSOURCE IV Bag, Navy (MS-B3361)
- EMI Step-In Gear Bag (852)
- R&B FABRICATIONS Intubation Case, Red, 14" L (RB-S400X-RD)
- FIELDTEX Med Module Bag, green (911-106981GR)
- Stanley Healthcare Medical Equipment Bags & Cases