Shop All Medical Equipment Bags & Cases
Stanley Healthcare
Starter Kit, Assorted
Mfr # 804A2601
Zoro # G5088017
product price: $555.99
/ea
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Wrist Tag, Removal Tool, (7) Straps, Package of Sizing Tools
- Color Assorted
- For Use With Roam Alert System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Healthcare
- MFR # 804A2601
- Zoro # G5088017
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Details
Item | Starter Kit |
Includes | Wrist Tag, Removal Tool, (7) Straps, Package of Sizing Tools |
Color | Assorted |
For Use With | Roam Alert System |
Description
Starter Kit, For Use With Roam Alert System, Includes Wrist Tag, Removal Tool, (7) Straps, Package of Sizing Tools, Color Assorted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDLINE Adhesive Bandages, Plastic, 1"x3", 100/BX, Plastic, PK100 (MIINON25600)
- BSC PREFERRED Softsoap, 4PK (S-6878)
- CREST HEALTHCARE Pull Cord Bath Station, For Jeron (2331C)
- DRIVE MEDICAL Silver Sport 2 Wheelchair - 20" Seat (ssp220dfa-sf)
- MEDEGEN MEDICAL PRODUCTS Urinary Leg Drainage Bag, Clear, M, PK50 (2555)
- PELICAN Lid and Divider Set for 1600 Ems Case (1605EMS)
- BIG D D'vour Clean-up Kit, Powder, All Inclusive Kit, PK6 (016900)
- DEALMED First Responder Trauma Bag, Medium, Blue, Ea. (787231)
- MEAL KIT SUPPLY Emergency Food Ration Packet, 140 oz, PK12 (MKA-001)
- EMI Glove Case, Black, 4" L (602)
- FIELDTEX Med Module Bag, green (911-106981GR)
- Stanley Healthcare Medical Equipment Bags & Cases