Shop All Diagnostic and Monitoring Instruments and Supplies
Stanley Healthcare
Roam Alert Pocket Tag Reader, Gray
Mfr # AR3TR02-POC
Zoro # G5088172
Free Shipping & Returns
$812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Use With Roam Alert System
- Height 5 1/2 in
- Width 1 in
- Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley Healthcare
- MFR # AR3TR02-POC
- Zoro # G5088172
- Country of Origin Canada
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 5 1/2 in |
Width | 1 in |
Length | 3 1/4 in |
Details
Item | Roam Alert Pocket Tag Reader |
Color | Gray |
For Use With | Roam Alert System |
Battery Type | 9V DC |
Description
Roam Alert Pocket Tag Reader, Length 3 1/4 in, Width 1 in, Height 5 1/2 in, For Use With Roam Alert System, Color Gray, Battery Type 9V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT First Aid Kit Refill, Cardboard, 150 Person (9995-7501)
- FIRST AID ONLY Ring Cutter, 2 In, Stainless Steel (M5118)
- CONDOR Adhesive Tape, White, 1/2 in. W x 5 yd. L (36JG45)
- TODDLER TABLES 4 Seat Junior Belt, PK2 (TT-JB)
- STANLEY HEALTHCARE Pulse Tag, Gray (804A2501)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1620)
- STANLEY HEALTHCARE Asset Tag, Tan (AR3TA01-00A)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1614)
- STANLEY HEALTHCARE Vinyl Resident Strap with Snap, Gray, PK10 (801A2701)
- STANLEY HEALTHCARE Resident Tag, Gray (WGB-TAG-1000-3Y)
- SIMPSON STRONG-TIE 16GA Strap (ST12)
- Stanley Healthcare Diagnostic and Monitoring Instruments and Supplies