Shop All Diagnostic and Monitoring Instruments and Supplies
Stanley Healthcare
Radio Frequency Tag, Black
Mfr # AR3TA01-00D
Zoro # G5087980
product price: $216.07
/ea
Free Shipping & Returns
$216.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Battery
- Color Black
- For Use With Roam Alert System
- Height 2 15/64 in
- Width 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Healthcare
- MFR # AR3TA01-00D
- Zoro # G5087980
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 2 15/64 in |
Width | 13/32 in |
Length | 1 3/8 in |
Details
Item | Radio Frequency Tag |
Includes | Battery |
Color | Black |
For Use With | Roam Alert System |
Shop By | Closeouts |
Description
Radio Frequency Tag, Length 1 3/8 in, Width 13/32 in, Height 2 15/64 in, For Use With Roam Alert System, Includes Battery, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABRICATION ENTERPRISES Baseline® Analog Gauge Push-Pull Dynamometer, 100 lb. Capacity (12-0393)
- MEDIQUE PRODUCTS Flexible Extra Long Fingertip Bandage, Extra Heavy Weight, 25/Box (61773)
- ILC Replacement for Datascope 0010-20-42712 Spo2 Adapter Cables (0010-20-42712 SPO2 ADAPTER CABLES DATASCOPE)
- PROHEAL Pressure Redistribution Wheelchair Air Cushion 16 x 16 4” Includes Pump, Repair Kit (PH-78004-AIR-16X16X4)
- STANLEY HEALTHCARE Non-Pulse Tag, Gray (804A2401)
- STANLEY HEALTHCARE Vinyl Resident Strap with Snap, Gray, PK10 (801A2701)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (WGB-SECUR-SIZE4-5PK)
- STANLEY HEALTHCARE Pulse Tag, Gray (804A2501)
- STANLEY HEALTHCARE Handheld Tag Detector/Activator, White (WGB-DET-1000-NA)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1614)
- PHYSICIANSCARE Personal Eye Wash Bottle, 1 oz. (7-010)
- Stanley Healthcare Diagnostic and Monitoring Instruments and Supplies