Shop All Diagnostic and Monitoring Instruments and Supplies
Stanley Healthcare
Pulse Tag, Gray
Mfr # 804A2501
Zoro # G5088032
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Use With Roam Alert System
- Height 39/64 in
- Width 1 5/32 in
- Length 1 5/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Healthcare
- MFR # 804A2501
- Zoro # G5088032
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 39/64 in |
Width | 1 5/32 in |
Length | 1 5/64 in |
Details
Item | Pulse Tag |
Color | Gray |
For Use With | Roam Alert System |
Description
Pulse Tag, Length 1 5/64 in, Width 1 5/32 in, Height 39/64 in, For Use With Roam Alert System, Color Gray
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SUNSCREEN Industrial Sunscreen, PK100 (ICSSP-30+FF-100)
- STERICYCLE Sharps Mailback System, 1/4 Gal., Red (1Q1V4)
- COVIDIEN Wall Bracket, f/2 Gal. Container, Non-Locking, Chrome (CVDSWMB100975)
- NURSE ASSIST Irrigation Solution, Bottle, 32000 oz. (6281)
- STANLEY HEALTHCARE Roam Alert Pocket Tag Reader, Gray (AR3TR02-POC)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1604)
- STANLEY HEALTHCARE Resident Tag, Gray (WGB-TAG-1000-3Y)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (WGB-SECUR-SIZE4-5PK)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (WGB-SECUR-SIZE17-5PK)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1614)
- CYTIVA WHATMAN Chromatography Paper, 7.87in L, PK100 (3030-861)
- Stanley Healthcare Diagnostic and Monitoring Instruments and Supplies