Shop All Diagnostic and Monitoring Instruments and Supplies
This Product is Discontinued
Stanley Healthcare
Pull-String Monitor, Gray, 9V (Discontinued)
Mfr # 91230
Zoro # G5088069
This Product is Discontinued
Key Features
- Color Gray
- For Use With UMP(R) Fall Monitoring System
- Height 6 in
- Width 13/64 in
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Healthcare
- MFR # 91230
- Zoro # G5088069
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 6 in |
Width | 13/64 in |
Length | 2 in |
Details
Item | Pull-String Monitor |
Color | Gray |
For Use With | UMP(R) Fall Monitoring System |
Battery Type | 9V |
Description
Pull-String Monitor, Length 2 in, Width 3/16 in, Height 6 in, For Use With UMP(R) Fall Monitoring System, Color Gray, Battery Type 9V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.