Shop All Diagnostic and Monitoring Instruments and Supplies
Stanley Healthcare
Pendant Tag Lanyard, Gray, PK10
Mfr # AR3WS01-STF
Zoro # G5088008
original price:
$99.99
10% off
new price: $89.99
/pk 10, $9.00/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Use With Roam Alert System
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Healthcare
- MFR # AR3WS01-STF
- Zoro # G5088008
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Length | 12 in |
Details
Item | Pendant Tag Lanyard |
Color | Gray |
For Use With | Roam Alert System |
Description
Pendant Tag Lanyard, Length 12 in, For Use With Roam Alert System, Color Gray, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STIMPAD StimPad Pro SPP5000F Medi - Stim Stimpad Pro 2 in. Rnd; Pigtail White Foam; Reusable Electrodes 4 Per Pkg (SPP5000F)
- ECONOMY #34 Dental Elevator, 3/16in (D#34)
- AVANT Hand Sanitizer, Size 8.5 oz., Original (12089-8.5-FF)
- ZORO SELECT Bulk First Aid kit, Fabric, 5 Person (54530)
- STANLEY HEALTHCARE Roam Alert Pocket Tag Reader, Gray (AR3TR02-POC)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1617)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1604)
- STANLEY HEALTHCARE Vinyl Resident Strap with Snap, Gray, PK10 (801A2701)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (WGB-SECUR-SIZE17-5PK)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1620)
- ECONOMY Periodontal Scaler, Sickle, H6/7 (18-740)
- Stanley Healthcare Diagnostic Equipment