Shop All Diagnostic and Monitoring Instruments and Supplies
Stanley Healthcare
Non-Pulse Tag, Gray
Mfr # 804A2401
Zoro # G5088559
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.26 oz
- Color Gray
- For Use With Roam Alert System
- Height 39/64 in
- Width 1 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Healthcare
- MFR # 804A2401
- Zoro # G5088559
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 39/64 in |
Width | 1 5/32 in |
Depth | 0.6" |
Length | 1 5/64 in |
Details
Item | Non-Pulse Tag |
Weight | 0.26 oz |
Color | Gray |
For Use With | Roam Alert System |
Description
Non-Pulse Tag, Length 1 5/64 in, Width 1 5/32 in, Height 39/64 in, For Use With Roam Alert System, Color Gray
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bulk First Aid kit, Plastic, 5 Person (FAO-106)
- NORTHSHORE DynaDry Supreme Liners, White, Large, 9x19, 28PK NOW 10x21, Pack/20 (1416)
- ILC Replacement for Edwards 8000-0665 IBP Adapter Cables (8000-0665 IBP ADAPTER CABLES EDWARDS)
- MEDMATTRESS.COM Stryker Transport Big Wheel 1015 MedComfort Foam Pad - 3" Depth (TW1015-26-3)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1604)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (WGB-SECUR-SIZE17-5PK)
- STANLEY HEALTHCARE Resident Tag, Gray (WGB-TAG-1000-3Y)
- STANLEY HEALTHCARE Vinyl Resident Strap with Snap, Gray, PK10 (801A2701)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1620)
- STANLEY HEALTHCARE Roam Alert Pocket Tag Reader, Gray (AR3TR02-POC)
- CLINTON Family Practice Table w/ Stool, Gray Coat, Color: Royal Blue (8890-1GR-3RB)
- Stanley Healthcare Diagnostic and Monitoring Instruments and Supplies