Shop All Diagnostic and Monitoring Instruments and Supplies
Stanley Healthcare
Handheld Tag Detector/Activator, White
Mfr # WGB-DET-1000-NA
Zoro # G5062491
product price: $577.99
/ea
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Recharging Cord
- Color White
- For Use With WanderGuard(R) BLUE
- Height 4 23/32 in
- Width 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Healthcare
- MFR # WGB-DET-1000-NA
- Zoro # G5062491
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 4 23/32 in |
Width | 25/32 in |
Length | 2 43/64 in |
Details
Item | Handheld Tag Detector/Activator |
Includes | Recharging Cord |
Color | White |
For Use With | WanderGuard(R) BLUE |
Battery Type | 4.2V Li-Ion Rechargeable |
Description
Handheld Tag Detector/Activator, Length 2 43/64 in, Width 25/32 in, Height 4 23/32 in, For Use With WanderGuard(R) BLUE, Includes Recharging Cord, Color White, Battery Type 4.2V Li-Ion Rechargeable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, Liquid Skin Bandages (90447)
- MEDIQUE PRODUCTS Small Emergency Disaster Kit (73911)
- VASELINE Lip Therapy, Original, 0.25 oz, PK32 (20677CT)
- CLINTON Alpha Series Treatment Table w/ Shelving, Royal Blue (3030-27-3RB)
- STANLEY HEALTHCARE Resident Tag, Gray (WGB-TAG-1000-3Y)
- STANLEY HEALTHCARE Vinyl Resident Strap with Snap, Gray, PK10 (801A2701)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1620)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1617)
- STANLEY HEALTHCARE Roam Alert Pocket Tag Reader, Gray (AR3TR02-POC)
- STANLEY HEALTHCARE Non-Pulse Tag, Gray (804A2401)
- SIMPSON STRONG-TIE 16GA Strap (ST12)
- Stanley Healthcare Diagnostic and Monitoring Instruments and Supplies