Shop All Exam Room Equipment
Stanley Healthcare
ES Repeater, 3-1/2" H x 6-1/2" L, White
Mfr # 54321
Zoro # G6307423
Free Shipping & Returns
$925.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With Arial(R) Transmitters, Arial(R) Receivers
- Height 3 1/2 in
- Length 6 1/2 in
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley Healthcare
- MFR # 54321
- Zoro # G6307423
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Height | 3 1/2 in |
Length | 6 1/2 in |
Width | 1 in |
Details
Item | ES Repeater |
Color | White |
For Use With | Arial(R) Transmitters, Arial(R) Receivers |
Battery Type | Lithium Ion |
Voltage | 12 to 16.5 |
Description
ES Repeater, Length 6 1/2 in, Width 1 in, Height 3 1/2 in, For Use With Arial(R) Transmitters, Arial(R) Receivers, Voltage 12 to 16.5, Color White, Battery Type Lithium Ion
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Tape, White, 1 in. W, 5 in. L (FAE-6040)
- ZORO SELECT Bulk Heat Stress Kit, Plastic, 10 Person (54615)
- PRO-KOLD ProKold MP-001 Wrist and Elbow Ice Wrap (MP-001)
- COLGATE Colgate Phos-Flur Ortho Defense Mint Mouthwash 16.9 fl. oz., PK6 (732027)
- CREST HEALTHCARE Geri Call Call Cord, 1/4" Phone Plug (118844C-10)
- BOWMAN DISPENSERS Wax Paper Dispenser, Clear (FS001-0111)
- WELCH ALLYN BLOOD PRESSURE HOSE, 5 FT (4500-30)
- DEALMED Tongue Depressors, 6", N/S, 500/Bx, 10/Cs, 5000PK (782021)
- CYNAMED Compact Mini Otoscope - Ear Infection De (CYZR-1000)
- CABLES & SENSORS Masimo Original SpO2 Adapter Cable - 150 cm (4103)
- RUBBERMAID .63 in. H X 24 in. W X 10 in. D Chestnut Wood Shelf (2110655)
- Stanley Healthcare Exam Room Equipment