Shop All Exam Room Equipment
Stanley Healthcare
ES Network Coordinator, 3-39/64"Hx6-3/8"L
Mfr # 54311
Zoro # G6253532
product price: $833.99
/ea
Free Shipping & Returns
$833.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- For Use With Stanley Arial
- Height 3 39/64 in
- Length 6 3/8 in
- Width 1 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Healthcare
- MFR # 54311
- Zoro # G6253532
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Height | 3 39/64 in |
Length | 6 3/8 in |
Width | 1 7/64 in |
Details
Item | ES Network Coordinator |
Color | Tan |
For Use With | Stanley Arial |
Voltage | 10 to 14 |
Battery Type | Lithium Ion |
Application | Electrical Accessories |
Description
ES Network Coordinator, Length 6 3/8 in, Width 1 7/64 in, Height 3 39/64 in, For Use With Pendants, Call Stations, Transmitters, Voltage 10 to 14, Color Tan, Battery Type Lithium Ion
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACE Elasto-Preene Elbow Supports, S/M, PK12 (207523)
- FIRST AID ONLY Stretch Gauze, Sterile, White, No, Gauze (5-700)
- MEDLINE Cotton Tip Applicator, 3", Sterile, 200/BX, White, PK200 (MIIMDS202105)
- MABIS Digital Thermometer, Oral (15-736-000)
- STANLEY HEALTHCARE ES Repeater, 3-1/2" H x 6-1/2" L, White (54321)
- CREST HEALTHCARE Call Cord, Touch Call, 1/4" Phone Plug (113673-4410)
- ILB GOLD Spo2 Sensors Accessories, Replacement For Cables And Sensors 10758 (10758)
- OASIS Reusable Surgical Gown, Non-Sterile, Cotton, 2X-Large, Each (AHSGXXL-C)
- CREST HEALTHCARE Patient Station, For Jeron (8723C)
- A2Z SCILAB Suture Training Pad, Silicon Skin 14 Wounds of 8 Types for Practising Suture Skills, Brown (A2Z-ZR852)
- DEALMED Table Paper Exam, Smooth, 18" X 225', 1 Roll, 12/Cs, 12PK (782040)
- Stanley Healthcare Exam Room Equipment