Shop All Electromagnetic & Electromechanical Locks
Stanley Healthcare
Electromagnetic Lock, Push Side
Mfr # 15556
Zoro # G4844213
product price: $627.99
/ea
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Push Side
- Opening Action Electromagnetic
- Finish Unfinished
- Options Included Bond Status, Door Status
- Input Voltage 12/24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Healthcare
- MFR # 15556
- Zoro # G4844213
- Country of Origin China
- Category Electromagnetic & Electromechanical Locks
Details
Item | Electromagnetic Lock |
Type | Push Side |
Opening Action | Electromagnetic |
Finish | Unfinished |
Options Included | Bond Status, Door Status |
Input Voltage | 12/24V DC |
Material | Aluminum |
Standards | UL Listed |
Features | Advanced Healthcare Technology |
For Use With | Access Control |
Release Delay | Instantaneous |
Includes | Electrical Accessories |
ANSI/BHMA Finish | Unfinished |
Description
Electromagnetic Lock, Push Side, Opening Action Electromagnetic, Aluminum, Input Voltage 12/24V DC, Features Advanced Healthcare Technology, Instantaneous Release Delay, Unfinished Finish, Standards UL Listed, Options Included Bond Status, Door Status, For Use With Access Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Protector, Black/Yellow (31CA26)
- USA INDUSTRIALS Ring Fabric Rfcd Neoprene Rubber Flange Gasket 6" - 1/8" T - #150 (BULK-FG-4150)
- ZORO SELECT 2 in W x 48 in H Aluminum Continuous Hinge (2ZGC8)
- EKENA MILLWORK Carmel Rough Sawn Rafter Tail, Western Red Cedar, 4"W x 8"H x 18"L (RFT04X08X18CAR00RWR)
- STANLEY HEALTHCARE Electromagnetic Lock, Delayed Egress (17036)
- STANLEY HEALTHCARE Electromagnetic Lock, Delayed Egress (17300)
- SECURITRON Electromagnetic Lock, 1200lb., DM62 Series (DM62D)
- SECURITRON Electromagnetic Lock (M62)
- RUTHERFORD Cabinet Lock, Surface Mounted, 12/24VDC (3513)
- STORM INTERFACE Electromagnetic Lock, Wall Mount, 600 lb. (AXS MAG DOOR LOCK 600)
- DEGUARD 1.200 lbs Single Door MagLock (UL Listed) (DMGL-1200)
- Stanley Healthcare Electromagnetic & Electromechanical Locks