Shop All Electromagnetic & Electromechanical Locks
Stanley Healthcare
Electromagnetic Lock, Delayed Egress
Mfr # 17036
Zoro # G4865329
product price: $1,143.99
/ea
Free Shipping & Returns
$1,143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Delayed Egress
- Opening Action Electromagnetic
- Finish Anodized
- Options Included Bond Status, Door Status
- Input Voltage 12/24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Healthcare
- MFR # 17036
- Zoro # G4865329
- UPC # 00840948100031
- Country of Origin China
- Category Electromagnetic & Electromechanical Locks
Details
Item | Electromagnetic Delay Egress |
Type | Delayed Egress |
Opening Action | Electromagnetic |
Finish | Anodized |
Options Included | Bond Status, Door Status |
Input Voltage | 12/24V DC |
Standards | UL 294 |
Features | Advanced Healthcare Technology |
Holding Force (Lb.) | 1,200 |
Material | Aluminum |
For Use With | Access Control |
Release Delay | Instantaneous |
Compatible Product Type | Access Controls Systems |
Holding Force - Maximum | 1,200 lb |
Description
Electromagnetic Delay Egress, Delayed Egress, Opening Action Electromagnetic, Aluminum, Input Voltage 12/24V DC, Features Advanced Healthcare Technology, Holding Force (Lb.) 1,200, Instantaneous Release Delay, Anodized Finish, Standards UL 294, Options Included Bond Status, Door Status, For Use With Access Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D Edging Stair Fltd 36 In Pewter (43878)
- TOUGH GUY Access Door, Insulated, Alum, 8x8In (2VE89)
- DELTANA Extension Baseboard Door Bumper, Solid Brass Bright Chrome (BDS450U26)
- KARP Medium Security Access Door, DSB-123SD-MS Lock Prime 16 x 16 (SDP1616MSL)
- STANLEY HEALTHCARE Electromagnetic Lock, Delayed Egress (17300)
- ADAMS RITE 4300 Steel HAWK eLATCH 1-1/8, 12, 16, 24VAC/DC 16V Requires VA7400-16VDC 4304 Surface Strik (ADR-4300-30-101-628)
- SDC Security Door Controls SDC Electric Bolt Locks (280AHV)
- SAFETY TECHNOLOGY INTERNATIONAL Cabinet, Metal, 11-1/4Lx11-1/4Hx3-5/16W (STI-EM111103)
- SECURITRON Maglock (M62GD)
- SECURITRON Concrete/Wood Bracket, Use With M32 Locks (CWB-32CL)
- SAFETY TECHNOLOGY INTERNATIONAL Cabinet, Metal, 12-1/4Lx12-3/4Hx4-5/16W (STI-EM121204)
- Stanley Healthcare Electromagnetic & Electromechanical Locks