Shop All Diagnostic and Monitoring Instruments and Supplies
Stanley Healthcare
Economy Door Controller, Black
Mfr # SR3RZ02
Zoro # G5088120
original price:
$2,577.99
7% off
new price: $2,384.99
/ea
Free Shipping & Returns
$2,384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Exciter Antenna, (2) Surface-Mount Door Contacts (Indoor keypad 15600, Outdoor key pad 15610)
- Color Black
- For Use With Roam Alert System
- Height 3 in
- Width 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Healthcare
- MFR # SR3RZ02
- Zoro # G5088120
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 3 in |
Width | 9 1/2 in |
Length | 7 in |
Details
Item | Economy Door Controller |
Includes | Exciter Antenna, (2) Surface-Mount Door Contacts (Indoor keypad 15600, Outdoor key pad 15610) |
Color | Black |
For Use With | Roam Alert System |
Voltage | 24V DC @ 1.5A |
Description
Economy Door Controller, Length 7 in, Width 9 1/2 in, Height 3 in, For Use With Roam Alert System, Voltage 24V DC @ 1.5A, Includes Exciter Antenna, (2) Surface-Mount Door Contacts (Indoor keypad 15600, Outdoor key pad 15610), Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bloodstopper Bloodstopper Dressing Kit, Fabric, 1 Person (7165)
- DIAL PROFESSIONAL Basics Foaming Hand Soap, Honeysuckle, 15.2 oz Pump Bottle (98609EA)
- SUNX Sunscreen, Box, 1/4 oz., PK50 (18-350)
- FIRST AID ONLY Complete Refill/Kit, 184pcs, Class A (91360)
- STANLEY HEALTHCARE Fall Monitor, Gray (91621)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (WGB-SECUR-SIZE17-5PK)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1617)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1620)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1614)
- STANLEY HEALTHCARE Vinyl Resident Strap with Snap, Gray, PK10 (801A2701)
- A2Z SCILAB BERNARD ROOT TIP MESIAL SPADE ELEVATOR ELE-0060M (A2Z-ZR812)
- Stanley Healthcare Diagnostic Equipment