Shop All Diagnostic and Monitoring Instruments and Supplies
Stanley Healthcare
Central Power Supply, Gray
Mfr # AGECP02-024
Zoro # G5088242
product price: $1,267.99
/ea
Free Shipping & Returns
$1,267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting hardware
- Color Gray
- For Use With Roam Alert System
- Height 15 1/2 in
- Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Healthcare
- MFR # AGECP02-024
- Zoro # G5088242
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 15 1/2 in |
Width | 4 1/2 in |
Length | 12 in |
Details
Item | Central Power Supply |
Includes | Mounting hardware |
Color | Gray |
For Use With | Roam Alert System |
Voltage | 115V AC 50/60Hz, 1.9A |
Package Type | OEM |
Description
Central Power Supply, Length 12 in, Width 4 1/2 in, Height 15 1/2 in, For Use With Roam Alert System, Voltage 115V AC 50/60Hz, 1.9A, Includes Mounting Hardware, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON PROFESSIONAL 250 ml Powder Hand Soap Tube, PK 12 (KCL250ML)
- INDUSTRIAL SUNSCREEN Industrial Sunscreen, PK100 (ICSSP-30+FF-100)
- TRIM Toenail Clipper (12976)
- BOWMAN DISPENSERS Bulk Dispenser, 17-5/64inH (BP-090)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (WGB-SECUR-SIZE17-5PK)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1614)
- STANLEY HEALTHCARE Roam Alert Pocket Tag Reader, Gray (AR3TR02-POC)
- STANLEY HEALTHCARE Vinyl Resident Strap with Snap, Gray, PK10 (801A2701)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1620)
- STANLEY HEALTHCARE Handheld Tag Detector/Activator, White (WGB-DET-1000-NA)
- AMERIMAX HOME PRODUCTS Splash Block Slate Gray (3004-12/3014-12)
- Stanley Healthcare Diagnostic Equipment