Shop All Storage Bins
This Product is Discontinued
Stanley
Hang & Stack Storage Bin, Polypropylene, 8 in W, 5 in H, 9 in L, Yellow (Discontinued)
Mfr # STST55208
Zoro # G801258867
This Product is Discontinued
Key Features
- Overall L x W x H 9 in L x 8 in W x 5 in H
- Color Yellow
- Material Polypropylene
- Overall Length 9 in
- Overall Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # STST55208
- Zoro # G801258867
- UPC # 76174829648
- Country of Origin Israel
- Category Storage Bins
Dimensions
Overall L x W x H | 9 in L x 8 in W x 5 in H |
Overall Length | 9 in |
Overall Width | 8 in |
Overall Height | 5 in |
Details
Color | Yellow |
Material | Polypropylene |
Item | Hang & Stack Storage Bin |
Description
The STANLEY - STST55208 Hang & Stack Storage Bin is a versatile storage solution with its overall dimensions measuring 9 inches in length, 8 inches in width, and 5 inches in height. These compact measurements make it suitable for various types of storage needs within small businesses that require efficient space utilization. Its design allows you to either hang or stack the bins, providing flexibility depending on your spatial requirements.
Constructed from polypropylene material, this storage bin offers durability and resilience against common wear and tear. The robust nature of polypropylene ensures longevity even with regular use. This bin comes in a vibrant yellow color which can aid visibility and organization within your workspace.
As an item designed for hanging or stacking, the STANLEY - STST55208 provides versatility fitting into different organizational systems seamlessly. Whether used individually or as part of a larger setup, this product delivers reliable performance tailored to meet diverse business needs.
Constructed from polypropylene material, this storage bin offers durability and resilience against common wear and tear. The robust nature of polypropylene ensures longevity even with regular use. This bin comes in a vibrant yellow color which can aid visibility and organization within your workspace.
As an item designed for hanging or stacking, the STANLEY - STST55208 provides versatility fitting into different organizational systems seamlessly. Whether used individually or as part of a larger setup, this product delivers reliable performance tailored to meet diverse business needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.