Shop All Hand Saws
Stanley
HANDSAW CONTR26""
Mfr # 20-065
Zoro # G001701576
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 26 in
- Blade Stroke 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Blade Length | 26 in |
Details
Blade Stroke | 26 in |
Description
Stanley SharpTooth 26 in. Steel Multi Hand Saw 11 TPI Fine 1 pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA AV-ELEMENT (537210309)
- DAYTON 6" Machine Vise with Fixed Base (4TK04)
- OSG HSS End Mill, 5/8in.dia., 1-5/8in.Cut L (5742300)
- OSG Screw Machine Drill Bit, 7/32 in Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish (520021812)
- STANLEY Tradecut 20 in. Panel Saw 9 TPI 1 pc (STHT20350)
- STANLEY Tradecut 15 in. Panel Saw 8 TPI 1 pc (STHT20348)
- STANLEY Carbon Steel MultiUse Saw 11, 9 and 24 TPI 4 pc (20-092)
- STANLEY 12 in Steel Hacksaw BlackYellow 2 pc (20-036M)
- STANLEY High Tension Low Profile Hacksaw 12" (20-001K)
- STANLEY Hacksaw, Mini, 10 In, Pro, Aluminum (15-809)
- EXCEL BLADES Razor Pull Saw Backsaw Replacement Blade, 2" Deep - 16 Teeth/In - 12pk (30480)
- Stanley Hand Saws